Shop All Disposable Gloves
Big Time Products
Nitrile Disposable Gloves, Nitrile, XL
Mfr # 170054
Zoro # G303851191
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Time Products
- MFR # 170054
- Zoro # G303851191
- UPC # 731919132147
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Nitrile Disposable Gloves |
Material | Nitrile |
Description
Features
- Firm grip painting, stripping, painting & refinishing gloves
- Nitrile rubber chemical resistant
- No lining
- 12
- Size- 5 in. length
- For painting, staining & general tasks.
- Size - Extra Large
- Dimension - 1.75 x 4.38 x 9 in.
- Item Weight - 0.16 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAW PLASTICS Env, 7 x 5 In, Bl, Vinyl, PK10 (VE5X7BLULS)
- BRADY Wire Markers, Legend X1, Black/White, PK25, WM-X1-PK (WM-X1-PK)
- TINGLEY Tingley Airgo Ultra Lightweight Low Cut Boot (21121-13)
- SENSIT Gas Regulator, 20psi (880-00032)
- BIG TIME PRODUCTS Latex Disposable Gloves, Latex, XL, XL (145769)
- BIG TIME PRODUCTS Latex Disposable Gloves, Latex, L, 50 PK (241909)
- BIG TIME PRODUCTS Nitrile Disposable Gloves, Nitrile, M (BTP23901-110)
- GLOVEWORKS GWON, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Orange (GWON46100)
- ANSELL Microflex(R) 92-134 Versatility, Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, 2XL, 90 PK (92-134)
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powdered, L, Blue (SA6603)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, Orange (GWON48100)
- Big Time Products Disposable Gloves