Shop All Disposable Gloves
Big Time Products
Nitrile Disposable Gloves, 4 mil Palm, Nitrile, One Size, Blue
Mfr # 13590-14WM
Zoro # G808058361
product price: $10.55
/ea
Sold in multiples of 4 for $42.20
$42.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size One Size
- Color Blue
- Material Nitrile
- Palm Thickness 4 mil
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Time Products
- MFR # 13590-14WM
- Zoro # G808058361
- UPC # 731919095312
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | One Size |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 4 mil |
Latex-Free | Yes |
Description
Firm Grip Pro Paint, 100 Count, Men's Disposable Latex Cleaning Gloves, Fits All Size Men, Lightly Powdered, Beaded Cuff
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY High Visibility Vest, 4XL Size, Unisex (WCCL2LX4)
- ARIAT Flame-Resistant Shirt, Navy, 2XL (10018816)
- HEXARMOR Cut Resistant Coated Gloves, A8 Cut Level, Nitrile, L, 1 PR (9010-L (9))
- BRADY Wire Markers, Legend T1, Black/White, PK25, WM-T1-PK (WM-T1-PK)
- BIG TIME PRODUCTS Latex Disposable Gloves, Latex, XL, XL (145769)
- BIG TIME PRODUCTS Latex Disposable Gloves, Latex, L, 50 PK (241909)
- BIG TIME PRODUCTS Nitrile Disposable Gloves, Nitrile, M (BTP23901-110)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S, 100 PK, Navy Blue (FP-N-100-S-NBLE)
- GEMPLERS 19824, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Blue (198249-XL)
- APPROVED VENDOR Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 10 PK, Blue (GPNitrileLC)
- ZORO SELECT Disposable Gloves, Vinyl/Nitrile Blend, 4 mil, Powder-Free, Latex-Free, Blue, S, 10 boxes of 100 (SYNMAXSC)
- Big Time Products Disposable Gloves