Shop All Disposable Gloves
Big Time Products
Nitrile Disposable Gloves, 4 mil Palm, Nitrile, One Size, Blue
Mfr # 13590-14WM
Zoro # G508058326
product price: $13.35
/ea
Sold in multiples of 3 for $40.05
$40.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size One Size
- Color Blue
- Material Nitrile
- Palm Thickness 4 mil
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Time Products
- MFR # 13590-14WM
- Zoro # G508058326
- UPC # 731919095312
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | One Size |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 4 mil |
Latex-Free | Yes |
Description
Firm Grip Pro Paint, 100 Count, Men's Disposable Latex Cleaning Gloves, Fits All Size Men, Lightly Powdered, Beaded Cuff
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Block-Grip" Non-Slip Rubber Tread Stair Mats (6 Pack), Black (10-104-011-6PK)
- VULCAN Western Hard Hat, Type 1, Class E, Ratchet (6-Point), Gray (VCB200-11)
- VP RACING FUELS 3 GAL WHITE VP UTILITY JUG (4172-CA)
- TIMBERLAND PRO Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Black (TB040000001)
- BIG TIME PRODUCTS Latex Disposable Gloves, Latex, XL, XL (145769)
- BIG TIME PRODUCTS Nitrile Disposable Gloves, Nitrile, M (BTP23901-110)
- BIG TIME PRODUCTS Latex Disposable Gloves, Latex, L, 50 PK (241909)
- PANDORA Nitrile Disposable Gloves, 10 mil Palm, Nitrile, Powder-Free, XL, 40 PK, Black (HM2021831004-BK-XL)
- SIRIUS PROTECTIVE PRODUCTS Nitrile/Vinyl Blend Disposable Gloves, 5 mil Palm, Nitrile Vinyl Blend, Yes, M, 1000 PK, Blue (VN3-5.5-MR)
- ANSELL Nitrile Disposable Gloves, Nitrile, M, Green (585835)
- ANSELL Microflex L56, Disposable Gloves, 3.5 mil Palm, Natural Rubber Latex, Powder-Free, L, 100 PK (L563)
- Big Time Products Gloves & Hand Protection