Shop All Disposable Gloves
Big Time Products
Nitrile Disposable Gloves, 4 mil Palm, Nitrile, One Size, Blue
Mfr # 13570-110
Zoro # G408058341
product price: $28.35
/ea
Sold in multiples of 10 for $283.50
$283.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size One Size
- Color Blue
- Material Nitrile
- Palm Thickness 4 mil
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Time Products
- MFR # 13570-110
- Zoro # G408058341
- UPC # 731919135704
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | One Size |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 4 mil |
Latex-Free | Yes |
Description
Grease Monkey 100 Count disposable nitrile glove designed to tackle everything from an oil change to a tune up, these Nitrile disposable gloves provide you with total dexterity and a snug fit A latexfree construction saves your skin and protects from chemicals, liquids and oils One size fits all 4 mil thick
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overalls, 32" Waist Sz, 34" Inseam, Brn (102776-211-32x34)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Aluminum, For Emergency Use Only Sign, Landscape (OS-NS-A-1218-L-12845)
- TINGLEY Cold Gear Jacket (J28143)
- BEST BARRIER A4 Cut Resistant, Gray Textreme Knit Glove, S (CA4617S1)
- BIG TIME PRODUCTS Latex Disposable Gloves, Latex, XL, XL (145769)
- BIG TIME PRODUCTS Nitrile Disposable Gloves, Nitrile, M (BTP23901-110)
- BIG TIME PRODUCTS Latex Disposable Gloves, Latex, L, 50 PK (241909)
- MECHANIX WEAR D14, Disposable Gloves, 7 mil Palm, Latex, Powder-Free, XL ( 11 ), 100 PK, White (D14-00-011-100)
- 212 PERFORMANCE NTG8-03, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, S, Blue (NTG8-03-008)
- KLEEN CHEF Vinyl Disposable Gloves, Vinyl, Powder-Free, L, 100 PK, Clear (KC-MS-L-FHVG-1CL-Z)
- KLEENGUARD G10, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL ( 9 1/2 ), 90 PK, Blue (54424)
- Big Time Products Disposable Gloves