Shop All Disposable Gloves
Big Time Products
Nitrile Disposable Gloves, 4 mil Palm, Nitrile, One Size, Blue
Mfr # 13570-110
Zoro # G108058344
original price:
$32.65
5% off
new price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size One Size
- Color Blue
- Material Nitrile
- Palm Thickness 4 mil
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Time Products
- MFR # 13570-110
- Zoro # G108058344
- UPC # 731919135704
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | One Size |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 4 mil |
Latex-Free | Yes |
Description
Grease Monkey 100 Count disposable nitrile glove designed to tackle everything from an oil change to a tune up, these Nitrile disposable gloves provide you with total dexterity and a snug fit A latexfree construction saves your skin and protects from chemicals, liquids and oils One size fits all 4 mil thick
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, 2XL (C12148)
- LYLE Notice Sign, 10x7 In., English, U1-1045-RD_10X7 (U1-1045-RD_10X7)
- DAX HARD HATS Hard Hat Carbon Fiber Cap Brim 50-50 (Orange/Black) (HDC50C-19OC)
- CARHARTT Bib Overalls, 38" Waist Sz, 32" Inseam, Blk (102776-001-38x32)
- BIG TIME PRODUCTS Latex Disposable Gloves, Latex, XL, XL (145769)
- BIG TIME PRODUCTS Nitrile Disposable Gloves, Nitrile, M (BTP23901-110)
- BIG TIME PRODUCTS Latex Disposable Gloves, Latex, L, 50 PK (241909)
- MEDLINE Restore with maxOAT+, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, S, 250 PK, Off-White (MIIOAT6801)
- MCR SAFETY SensaTouch, Disposable Gloves, 5.00 mil Palm, Natural Rubber Latex, Powder-Free, XL, 100 PK (5055XL)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Pink (6010PM)
- GLOVEWORKS TLF, Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, S, 100 PK, Ivory (TLF42100)
- Big Time Products Disposable Gloves