Shop All Disposable Gloves
Big Time Products
Latex Disposable Gloves, Latex, XL, XL
Mfr # 145769
Zoro # G003772703
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color XL
- Material Latex
- Latex-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Big Time Products
- MFR # 145769
- Zoro # G003772703
- UPC # 731919235909
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Latex Disposable Gloves |
Color | XL |
Material | Latex |
Latex-Free | No |
Description
Features
- Grease Monkey
- Size - Extra Large
- Max Fit Gorilla Grip Glove
- Maxfit Polymer Coating With Never Slip Technology
- Nothing Grips Better
- Excellent Comfort & Feel
- Hands Do Not Sweat
- Abrasion Resistant
- Maxfit Polymer Coating Is Electrostatic Dissipative.
- Item Dimension - 10 x 4 x 0.75 in.
- Item Weight - 0.08 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Pin Lug, FNHxMNH, 3 Inx2-1/2 In (369-3022521)
- NATIONAL SAFETY APPAREL Cryogenic Glove, Blue, Olefin/Polyester, PR (G99CRBERSMEL)
- RUBBER-CAL "Coin-Grip Commercial" Rubber Step Mat - 10" x 48" - 6pack (10-104-012P)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (216M-Z7/6FTGN)
- BIG TIME PRODUCTS Latex Disposable Gloves, Latex, L, 50 PK (241909)
- BIG TIME PRODUCTS Nitrile Disposable Gloves, Nitrile, M (BTP23901-110)
- BIOCLEAN BioClean(TM), Latex Disposable Gloves, 7.87 mil Palm, Latex, Powder-Free, 7 1/2, 200 PK, Beige (BASL)
- AMERICAN HOSPITAL SUPPLY Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Blue (AHS-GN-S_CS)
- SHOWA 9905PF, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 50 PK, Blue (9905PFM)
- KLEEN CHEF Poly Disposable Gloves, High Density Polyethylene, Powder-Free, S, 525 PK, Clear (BL-KCFS-ES-HDPE-CLDG-01-S)
- ANSELL N89, Fully Textured Exam Gloves, 5.9 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Green (N894)
- Big Time Products Disposable Gloves