Shop All Disposable Gloves
Big Time Products
Latex Disposable Gloves, Latex, XL
Mfr # 188217
Zoro # G603850412
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Material Latex
- Latex-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Time Products
- MFR # 188217
- Zoro # G603850412
- UPC # 731919498984
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Latex Disposable Gloves |
Material | Latex |
Latex-Free | No |
Description
Features
- Firm Grip
- 12 Count
- Latex Disposable Painting Gloves
- Fits All
- 3 MIL
- Natural Rubber
- Beaded Cuff
- Great Elasticity
- Glove Use Painting
- Staining & General Tasks.
- Item Dimension - 1.75 x 4.38 x 9 in.
- Item Weight - 0.36 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Eye Wash Sta Inspection Tag, 3/8 In, PK100 (86674)
- SCHNEIDER ELECTRIC Indicator bank, Harmony XVB, illuminated unit, plastic, green, 70mm, steady, integral LED, 24V AC/DC (XVBC2B3)
- ALLEGRO INDUSTRIES Dbl Bib Tyvek Hood Breathing Air Blower (9222-01A)
- UNIVERSAL Clear 2-Sided T-Style Freestanding Frame, 8 1/2 x 11, PK2 (UNV76864)
- BIG TIME PRODUCTS Latex Disposable Gloves, Latex, L, 50 PK (241909)
- BIG TIME PRODUCTS Nitrile Disposable Gloves, Nitrile, M (BTP23901-110)
- FIFTHPULSE Nitrile Exam Gloves, 4.5 ml Palm, Nitrile, Powder-Free, S, 50 PK, Black (FP-FMN100429)
- BOARDWALK Gloves, 5 mil Palm, Nitrile, Powder-Free, Small, 100 PK, Blue (382SBXA)
- CORDOVA Nitri-Cor Silver, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK (4095XXL)
- SAFETY ZONE Latex Disposable Gloves, 4 mil Palm, Latex, Powdered, L, 100 PK, White (GRDR-LG-1-T)
- S.A.S. SAFETY CORP Thickster, Latex Exam Gloves, 14 mil Palm, Latex, XL, Blue (SAS6604)
- Big Time Products Gloves & Hand Protection