Shop All Deck Screws
Big Timber
Deck Screw, 1-1/2 in, Stainless Steel
Mfr # COYOTE250
Zoro # G7129562
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1-1/2 in
- Material Stainless Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Timber
- MFR # COYOTE250
- Zoro # G7129562
- UPC # 792994739201
- Country of Origin United States
- Category Deck Screws
Dimensions
Fastener Length | 1-1/2 in |
Details
Material | Stainless Steel |
Item | Deck Screw |
System of Measurement | Inch |
Description
Coyote Deck Clips Are Suited For Use With Composite, Hardwood, Cedar Or Redwood Decking. The Base Of Clip Elevates Boards Off Joists, Reducing Rot And Load Stress.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #6, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 3400 PK (B30000.013.0200)
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 10 PK (N01062.050.0250)
- HHIP Jack Screw Standoff, 3/8"-16 Thrd Sz, Heavy Cast Steel (3900-0070)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #8-32 X 1-1/2in Grade 18-8 Stainless Steel 25PK (9000919)
- PRO-FIT DECK SCR 25# GRY CT 8X2"" (0281139)
- GRIP-RITE Deck Screw, #8 x 1-3/4 in, Flat Head, Torx Drive (134GCS10BK)
- GRIP-RITE Deck Screw, #10 x 4 in, Flat Head, Torx Drive, 1000 PK (L4STGR1M)
- HILLMAN Deck Screw, 1-1/4 in, Steel (48605)
- FASTENMASTER Deck Screw, #20 x 2-1/2 in, Carbon Steel, Torx Drive, 1000 PK (FAFTR32121000GY)
- ZORO SELECT Deck Screw, #10 x 3-1/2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 25 PK (1VB42)
- SABERDRIVE Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive, 48 PK (51177)
- Big Timber Deck Screws