Shop All Bicycles & Scooters
Big Roc Tools
Big Roc Tools 57SYC450P1 Handle Bar Stem - Purple
Mfr # 57SYC450P1
Zoro # G103894145
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Roc Tools
- MFR # 57SYC450P1
- Zoro # G103894145
- UPC # 729183942982
- Country of Origin China
- Category Bicycles & Scooters
Description
Features
- Durable alloy handle bar stem
- Stem diameter is 22.2mm
- Length above insertion line is 140 mm
- Extension - 22.2 X 40 X 140 mm
- Color - Purple
- Dimension - 9 L x 6 W x 2 H in.
- Bar Core - 22.2 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-RUN Riding Mower Tire, 13 x 5.00-6, 2 Ply, Turf (WD1031)
- ZORO SELECT High Pressure Hose 20 ft. (TT49C100054G)
- NYLGLO Marine Flag, 3x5 Ft (439005)
- TOTALTURF 31914 Action Hoe Double Edge (TO50923)
- BIG ROC TOOLS Big Roc Tools 57SCRC48C21 Single Chain Ring - Green (57SCRC48C21)
- BIG ROC TOOLS Big Roc Tools 57SYC450W Handle Bar Stem - White; 140 mm (57SYC450W)
- BIG ROC TOOLS Big Roc Tools 57SATB1102O New BMX Fixie Racer Alloy Handlebar Stem - Orange; 8 x 2 in. (57SATB1102O)
- BIG ROC TOOLS Big Roc Tools 57SYC80GN Handle Bar Stem - Green; 145 mm (57SYC80GN)
- BIG ROC TOOLS Big Roc Tools 57HBM310BK Mountain Bike Handle Bar Black; Alloy; 22 x 3 in. (57HBM310BK)
- BIG ROC TOOLS Big Roc Tools 57HBHS881MGN BMX Bike Handle Bar Green; 22.2 mm; 6 x 22 in. (57HBHS881MGN)
- GLOBBER Globber 660-160 Master Scooter; White & Grey (660-160)
- Big Roc Tools Bicycles & Scooters