Shop All Bicycles & Scooters
Big Roc Tools
Big Roc Tools 57SITC7244W Bicycle Handle Bar Stem - White
Mfr # 57SITC7244W
Zoro # G303894112
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Roc Tools
- MFR # 57SITC7244W
- Zoro # G303894112
- UPC # 729183942555
- Country of Origin China
- Category Bicycles & Scooters
Description
Features
- Handle bar stem for bicycles
- Material - Alloy
- Forged with Partial Cnc
- Size - 28.6 x 50 mm
- Bar Bore - 25.4 mm
- Stack Height - 33 mm
- Color - White
- Dimension - 9 L x 6 W x 2 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL COMMERCIAL Push Sweeper, 38 in.W, 13.2 gal, WalkBehind (BG497)
- NO BUTTS BIN CO Smoking Shelter - 3-Sided (NBS0408BW)
- LOGO BRANDS FL State Economy Canopy (136-39E)
- CEASE-FIRE. JUSTRITE Cease-Fire Cigarette Butt Receptacle - 16-1/2 Dia.x38-1/2H - 4-Gallon Capacity - Beige (26800B)
- BIG ROC TOOLS Big Roc Tools 57SYC450W Handle Bar Stem - White; 140 mm (57SYC450W)
- BIG ROC TOOLS Big Roc Tools 57SCRC48C21 Single Chain Ring - Green (57SCRC48C21)
- BIG ROC TOOLS Big Roc Tools 57HBM310BK Mountain Bike Handle Bar Black; Alloy; 22 x 3 in. (57HBM310BK)
- BIG ROC TOOLS Big Roc Tools 57HBHS881MGN BMX Bike Handle Bar Green; 22.2 mm; 6 x 22 in. (57HBHS881MGN)
- BIG ROC TOOLS Big Roc Tools 57CSS127CH 25T Sprocket - Chrome (57CSS127CH)
- BIG ROC TOOLS Big Roc Tools 57SATB1102P New BMX Fixie Racer Alloy Handlebar Stem - Purple; 8 x 2 in. (57SATB1102P)
- MICARGI Micargi ELLIE-G-16-PK-HPK 16 in. Girls Bicycle; Pink & Hot Pink (ELLIE-G-16-PK/HPK)
- Big Roc Tools Bicycles & Scooters