Shop All Bicycles & Scooters
Big Roc Tools
Big Roc Tools 57SATB12W Adjustable Handlebar Stem - White
Mfr # 57SATB12W
Zoro # G903894246
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Roc Tools
- MFR # 57SATB12W
- Zoro # G903894246
- UPC # 729183943217
- Country of Origin China
- Category Bicycles & Scooters
Description
Features
- Bicycle Handle Bar Stem
- Material - Alloy
- Extension - 28.6 x 50 mm
- Bar bore - 31.8 mm with 25.4 mm Adaptor
- Color - White
- Dimension - 9 L x 6 W x 2 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Bishing (25 158 08-S)
- FLASH FURNITURE Tropical Multicolor 2 Person Hammock with Stand (WL-HM22001-TRP-MLT-GG)
- STENS Oregon Pto Control Cable For John Deere Most 102, 105, 115, 125, 135, L100 (290-600)
- HEALTHSMART DMI Egg Crate Sculpted Foam Seat Cushion Without Back, Blue (552-8004-0000)
- BIG ROC TOOLS Big Roc Tools 57HBM310BK Mountain Bike Handle Bar Black; Alloy; 22 x 3 in. (57HBM310BK)
- BIG ROC TOOLS Big Roc Tools 57HBHS881MGN BMX Bike Handle Bar Green; 22.2 mm; 6 x 22 in. (57HBHS881MGN)
- BIG ROC TOOLS Big Roc Tools 57CSS127CH 25T Sprocket - Chrome (57CSS127CH)
- BIG ROC TOOLS Big Roc Tools 57SCRC48C21 Single Chain Ring - Green (57SCRC48C21)
- BIG ROC TOOLS Big Roc Tools 57SATB1102P New BMX Fixie Racer Alloy Handlebar Stem - Purple; 8 x 2 in. (57SATB1102P)
- BIG ROC TOOLS Big Roc Tools 57SATB1102O New BMX Fixie Racer Alloy Handlebar Stem - Orange; 8 x 2 in. (57SATB1102O)
- TRITON Mobo Triton Tri-001P Ultimate Three-Wheeled Cruiser - Pink (Tri-001P)
- Big Roc Tools Bicycles & Scooters