Shop All Bicycles & Scooters
Big Roc Tools
Big Roc Tools 57SATB12GN Adjustable Handlebar Stem - Green
Mfr # 57SATB12GN
Zoro # G603894010
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Big Roc Tools
- MFR # 57SATB12GN
- Zoro # G603894010
- UPC # 729183943262
- Country of Origin China
- Category Bicycles & Scooters
Description
Features
- Bicycle Handle Bar Stem
- Material - Alloy
- Extension - 28.6 x 50 mm
- Bar bore - 31.8 mm with 25.4 mm Adaptor
- Color - Green.
- Dimension - 9 L x 6 W x 2 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELITE Leaf Blower Vacuum Bag With Straps (900960001)
- TOY TIME Budweiser Cornhole Outdoor Game Set, 2 Wooden Anheuser-Busch Can-Shaped Boards with 8 Bean Bags (806532XIO)
- MYTI-FLO LAYFLAT GARDEN HOSE Myti-Flo Garden Hose 3/4" x 50 ft. (017-0120-0719)
- ALATERRE FURNITURE Okemo Acacia Wood 5-Piece Outdoor Dining Set with Table and 4 Dining Chairs with Cushions (ANOK012ANOA)
- BIG ROC TOOLS Big Roc Tools 57SATB1102O New BMX Fixie Racer Alloy Handlebar Stem - Orange; 8 x 2 in. (57SATB1102O)
- BIG ROC TOOLS Big Roc Tools 57SYC450W Handle Bar Stem - White; 140 mm (57SYC450W)
- BIG ROC TOOLS Big Roc Tools 57SCRC48C21 Single Chain Ring - Green (57SCRC48C21)
- BIG ROC TOOLS Big Roc Tools 57SYC80GN Handle Bar Stem - Green; 145 mm (57SYC80GN)
- BIG ROC TOOLS Big Roc Tools 57HBHS881MGN BMX Bike Handle Bar Green; 22.2 mm; 6 x 22 in. (57HBHS881MGN)
- BIG ROC TOOLS Big Roc Tools 57CSS127CH 25T Sprocket - Chrome (57CSS127CH)
- BELL SPORTS Bell Sports 8432908 Dinger 200 Chrome Bike Dinger Bell (8432908)
- Big Roc Tools Bicycles & Scooters