Shop All Bicycles & Scooters
Big Roc Tools
Big Roc Tools 57HBHS881MGD BMX Bike Handle Bar Gold; 22.2 mm; 22 x 6 in.
Mfr # 57HBHS881MGD
Zoro # G503894066
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Roc Tools
- MFR # 57HBHS881MGD
- Zoro # G503894066
- UPC # 729183941886
- Country of Origin China
- Category Bicycles & Scooters
Description
Features
- For Bmx Bike.
- Pg - Cr-Mo.
- Width - 580 mm.
- Raise - 100 mm.
- Dia - 22.2 mm.
- Bar Bore - 22.2 mm.
- Back Sweep - 10 Degree.
- Thickness - 1.6T.
- Color - Gold.
- Dimension - 22 L x 6 W x 6 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST #2 16 ga Round Point Shovel, Steel Blade, 30 in L Natural Hardwood Handle (49151)
- OREGON Oil Filter (83-010)
- DIAMOND FARRIER Nail Cutter 10" (3854)
- VANISH Camo Burlap, Glare-Free Hunting Blind Material, 12' x 54 in., Natural & Grain Belt (25335)
- BIG ROC TOOLS Big Roc Tools 57CSS127CH 25T Sprocket - Chrome (57CSS127CH)
- BIG ROC TOOLS Big Roc Tools 57SYC80GN Handle Bar Stem - Green; 145 mm (57SYC80GN)
- BIG ROC TOOLS Big Roc Tools 57SATB1102P New BMX Fixie Racer Alloy Handlebar Stem - Purple; 8 x 2 in. (57SATB1102P)
- BIG ROC TOOLS Big Roc Tools 57SATB1102O New BMX Fixie Racer Alloy Handlebar Stem - Orange; 8 x 2 in. (57SATB1102O)
- BIG ROC TOOLS Big Roc Tools 57HBHS881MGN BMX Bike Handle Bar Green; 22.2 mm; 6 x 22 in. (57HBHS881MGN)
- BIG ROC TOOLS Big Roc Tools 57PWP313BE One Piece Alloy Body Pedal - Blue (57PWP313BE)
- WORKSMAN Megahorn Battery Operated (3973)
- Big Roc Tools Bicycles & Scooters