Shop All Bicycles & Scooters
Big Roc Tools
Big Roc Tools 57HBHS877MPK BMX Bike Handle Bar - Pink; 22 x 6 in.
Mfr # 57HBHS877MPK
Zoro # G403894074
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Roc Tools
- MFR # 57HBHS877MPK
- Zoro # G403894074
- UPC # 729183942029
- Country of Origin China
- Category Bicycles & Scooters
Description
Features
- For Bmx Bike.
- Pg - Cr-Mo.
- Width - 580 mm.
- Raise - 100 mm.
- Diameter - 22.2 mm.
- Bar Bore - 22.2 mm.
- Back Sweep - 10 Degree.
- Thickness - 1.6T.
- Color - Pink.
- Dimension - 22 L x 6 W x 6 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORO POP UP 4""15'180DEG TORO (53813)
- MI-T-M Banjo Connector (23-0285)
- MTD 50 Lowlift Blade (490-110-M182)
- AFTERMARKET AHC13485 New Replacement Seal Kit Fits John Deere Fits SEM (A-AHC13485-AI)
- BIG ROC TOOLS Big Roc Tools 57SATB1102P New BMX Fixie Racer Alloy Handlebar Stem - Purple; 8 x 2 in. (57SATB1102P)
- BIG ROC TOOLS Big Roc Tools 57SYC80GN Handle Bar Stem - Green; 145 mm (57SYC80GN)
- BIG ROC TOOLS Big Roc Tools 57PWP313BE One Piece Alloy Body Pedal - Blue (57PWP313BE)
- BIG ROC TOOLS Big Roc Tools 57SATB1102O New BMX Fixie Racer Alloy Handlebar Stem - Orange; 8 x 2 in. (57SATB1102O)
- BIG ROC TOOLS Big Roc Tools 57HBHS881MGN BMX Bike Handle Bar Green; 22.2 mm; 6 x 22 in. (57HBHS881MGN)
- BIG ROC TOOLS Big Roc Tools 57SYC450W Handle Bar Stem - White; 140 mm (57SYC450W)
- GLOBAL EQUIPMENT Outdoor Bike Storage Shelter, 16 Bike Capacity, 120"L x 95-1/2"W x 90-1/16"H (ILIFEBIKE)
- Big Roc Tools Bicycles & Scooters