Shop All Bicycles & Scooters
Big Roc Tools
Big Roc Tools 57HBHS877MBE BMX Bike Handle Bar - Blue; 22 x 6 in.
Mfr # 57HBHS877MBE
Zoro # G003893910
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Roc Tools
- MFR # 57HBHS877MBE
- Zoro # G003893910
- UPC # 729183944597
- Country of Origin China
- Category Bicycles & Scooters
Description
Features
- For Bmx Bike.
- Pg - Cr-Mo.
- Width - 580 mm.
- Raise - 100 mm.
- Diameter - 22.2 mm.
- Bar Bore - 22.2 mm.
- Back Sweep - 10 Degree.
- Thickness - 1.6T.
- Color - Blue.
- Dimension - 22 L x 6 W x 6 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN SLEEPING COT 75"" X-FRAME (2000020274)
- SENIX 17.7-Inch 31 cc 4-Cycle Gas Powered String Trimmer, Straight Shaft, Dual .095 Line and Bump Feed (GTS4QL-M2)
- STENS New 310-366 Medium-Lift Blade For Case Requires 3 For 48 In. Deck C31572 (310-366)
- KENYON Tamp, 8"x8", 3/8" Plate, 60" Handle (85058)
- BIG ROC TOOLS Big Roc Tools 57PWP313BE One Piece Alloy Body Pedal - Blue (57PWP313BE)
- BIG ROC TOOLS Big Roc Tools 57SCRC48C21 Single Chain Ring - Green (57SCRC48C21)
- BIG ROC TOOLS Big Roc Tools 57SATB1102P New BMX Fixie Racer Alloy Handlebar Stem - Purple; 8 x 2 in. (57SATB1102P)
- BIG ROC TOOLS Big Roc Tools 57SYC80GN Handle Bar Stem - Green; 145 mm (57SYC80GN)
- BIG ROC TOOLS Big Roc Tools 57SYC450W Handle Bar Stem - White; 140 mm (57SYC450W)
- BIG ROC TOOLS Big Roc Tools 57HBM310BK Mountain Bike Handle Bar Black; Alloy; 22 x 3 in. (57HBM310BK)
- BELL SPORTS Grips Bike Bmx Pr (7122143)
- Big Roc Tools Bicycles & Scooters