Shop All Bicycles & Scooters
Big Roc Tools
Big Roc Tools 57FF2010MBK Black Front Fork; Cr-Mo No. 4130
Mfr # 57FF2010MBK
Zoro # G903893928
product price: $70.49
/ea
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Roc Tools
- MFR # 57FF2010MBK
- Zoro # G903893928
- UPC # 729183943873
- Country of Origin China
- Category Bicycles & Scooters
Description
Features
- Stem - 1-1/8 in.
- Material - Cr-Mo no. 4130.
- For Fix Gear.
- Size:700C(28 in.).
- Color - Black.
- Dimension - 27 L x 6 W x 3 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Flat Idlers w/ Flanges 5" x5" x1" (A-B1SB727)
- MTD Deck Belt-28 Mowe (954-05106A)
- TARPS NOW 14 ft x 20 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-1420)
- MTD Aircleaner Cvr Asm (753-10524)
- BIG ROC TOOLS Big Roc Tools 57SYC450W Handle Bar Stem - White; 140 mm (57SYC450W)
- BIG ROC TOOLS Big Roc Tools 57SATB1102O New BMX Fixie Racer Alloy Handlebar Stem - Orange; 8 x 2 in. (57SATB1102O)
- BIG ROC TOOLS Big Roc Tools 57HBHS881MGN BMX Bike Handle Bar Green; 22.2 mm; 6 x 22 in. (57HBHS881MGN)
- BIG ROC TOOLS Big Roc Tools 57CSS127CH 25T Sprocket - Chrome (57CSS127CH)
- BIG ROC TOOLS Big Roc Tools 57HBM310BK Mountain Bike Handle Bar Black; Alloy; 22 x 3 in. (57HBM310BK)
- BIG ROC TOOLS Big Roc Tools 57SCRC48C21 Single Chain Ring - Green (57SCRC48C21)
- RMB ELECTRIC Umbrella, For Mfr. No. RMB MP, RMB F500 (RMB SSU)
- Big Roc Tools Bicycles & Scooters