Shop All Portable Commode Chairs
Big John
Bariatric Commode Chair, 800 lb.
Mfr # BJBC
Zoro # G9166613
original price:
$579.98
32% off
new price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Adjustable Non-Slip Legs, Bariatric Capacity, Oversize Toilet Seat, Toilet or Bedside Function
- Seat Material ABS
- Height 27"
- Frame Material Powder Coated Aluminum
- Maximum Weight 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big John
- MFR # BJBC
- Zoro # G9166613
- Country of Origin China
- Category Portable Commode Chairs
Dimensions
Height | 27" |
Width Between Arms | 26 in |
Seat Width | 19 in |
Seat Height | 19 to 22-3/4 in |
Base Width | 28 in |
Overall Width | 28 in |
Overall Height | 27 in |
Details
Item | Commode Chair |
Features | Adjustable Non-Slip Legs, Bariatric Capacity, Oversize Toilet Seat, Toilet or Bedside Function |
Seat Material | ABS |
Frame Material | Powder Coated Aluminum |
Maximum Weight | 800 lb |
Type | Portable |
Includes | Big John Standard Toilet Seat, Bucket with Lid, Installation Instructions, Mounting Hardware |
Color | White |
Description
Commode Chair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE PEX BARB TEE 1/2"" 10PK (UC362LFA10)
- MILWAUKEE VALVE Control Valve, Fire Sprinkler, 1 1/4 In (BB-SCS02 1 1/4)
- CHARLOTTE PIPE AND FOUNDRY 10PK 1SCH40 Pres Elbow (PVC 02300C 1000HA)
- CASH ACME Temp/Pressure Relief Valve, 150 PSI, 210 F (18821-0150)
- CLEANWASTE Portable Toilet, Plastic, Wt. 8.43 lb (D119PET)
- POLYJOHN Toilet, Portable, Evergreen Assy, Urinal (PJN3-1003)
- POLYJOHN Toilet, Portable, Pewter Assy, Urinal (PJN3-1005)
- CLEANWASTE Bedpan/Commode Liner, PK50 (H651S50)
- CLEANWASTE Mini Poo Powder Waste Treatment, 55Scoops (D556POW)
- CLEANWASTE Toilet Kit, Biodegradeable, PK50 (D313W50)
- CLEANWASTE Portable Toilet System, Wt. 20 lb (D115SYB)
- Big John Portable Commode Chairs