Shop All Bathroom Safety Bars and Chairs
Big John
12 in L, Adjustable, Aluminum, Shower Chair, Chrome
Mfr # BJBATH
Zoro # G7807170
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Finish Chrome Plated
- Type Adjustable
- Material Aluminum
- Standards CE, FDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Big John
- MFR # BJBATH
- Zoro # G7807170
- UPC # 859494001211
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 12 in |
Width | 20 in |
Height | 17 to 21 in |
Overall Depth | 18 3/4 in |
Maximum Seat Width | 20 in |
Minimum Seat Height | 17 in |
Seat Depth | 12 in |
Maximum Seat Height | 21 in |
Description
Shower Chair, Product Type Shower Chair, Seat Shape Rectangular, Maximum Seat Height 21 in, Maximum Seat Width 20 in, Overall Depth 18 3/4 in, Seat Depth 12 in, Seat Material Aluminum, Finish Chrome Plated, Weight Capacity 700 lb, Adjustable Legs Yes, Minimum Seat Height 17 in, ADA Compliant Yes, Center to Center Hole Distance Not Applicable, Seat Style Freestanding, Color Blue, White, Includes Mounting Hardware Yes, Resistance Properties Slip Resistant Feet, Standards CE, FDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI 6" Wafer Flange Cast Iron Silent Check Valve (0600-125WCIBM-T)
- PARKER Union, Carbon Steel, Comp, 3/8In (6SC6-S)
- ZORO SELECT 3" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (570-100BC)
- KOHLER Spray Kit, Kitchen (1346768-BN)
- SILVER SAGE 34-13/16" L, Contemporary, Brass, Grab Bar, Oil Rubbed Bronze (GDR814325)
- MJM INTERNAITONAL Bariatric Shower Chair 8 Caster W/ Footrest, Standard Mesh - R.Blue (MJM-131-5HD-DB-SM-RB)
- DELTA 3.5 L, Grab bar, Matte Black (41836-BL)
- KINGSTON BRASS 38.81 L, Contemporary, Brass, GDR814360 Silver Sage 36" X 1-1/4" OD ADA Grab Bar, Matte Black (GDR814360)
- FLASH FURNITURE 15" L, Plastic, Teal Bath & Shower Chair (DC-HY3410L-TL-GG)
- KOHLER Kumin 36" Grab Bar (24551-BL)
- DRIVE MEDICAL Splash Defense Transfer Bench w/ Curtain Guard Protection (rtl12032kdr)
- Big John Bathroom Safety Bars and Chairs