Shop All Forklifts
Big Joe
Walkie Tugger T40, 4,000lb Capacity
Mfr # T40
Zoro # G3712896
Item requires special delivery charges. A $325.00 per item surcharge will be applied.
$8,670.99
Free 30-Day Returns
Key Features
- Overall Height 51 in
- Overall Length 54 in
- Overall Width 21 in
- Load Capacity 4,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Height | 51 in |
Overall Length | 54 in |
Overall Width | 21 in |
Details
Load Capacity | 4,000 lb |
Item | Electric Walkie Tugger: 4,000 lb Load Capacity |
Description
Walkie Tugger T40,4,000lb Capacity
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 550 lb. Load, Black Wheel (P23R-RY060R-16)
- ZORO SELECT Dock Bumper, 1-11/16x2x12 In., Rubber (22NT58)
- BAUER LADDER 20' Guard Rail Kit 1 Side For 6" Side Rails (08210)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 2 in W, Nylon, Yellow (EE2602NFX10)
- EKKO Tow Tractor Tugger, 10000 lb., Capacity (EG30)
- ZORO SELECT Electric Powered Tugger Pin Hitch (E-TUG-PINH)
- EKKO Electric Forklift, 3 Wheel, 3300 lb. Load (EK15A)
- VESTIL ELECTRIC POWERED TUGGER HVY DUTY 3K PULL CAP (E-TUG-HD-30)
- ZORO SELECT Electric Powered Tugger Multi Mover (E-TUG-MM)
- ZORO SELECT Electric Powered Tugger, 1K Tug Series (E-TUG-10)
- EKKO Electric Forklift, 4 Wheel, 4500 lb. Load (EK20R)
- Big Joe Forklifts