Shop All Forklifts
Big Joe
Walkie Tugger T15, 1,500lb Capacity
Mfr # T15
Zoro # G3710053
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,283.99
Free 30-Day Returns
Key Features
- Overall Height 42 in
- Overall Length 54 in
- Overall Width 21 in
- Load Capacity 1,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Height | 42 in |
Overall Length | 54 in |
Overall Width | 21 in |
Details
Load Capacity | 1,500 lb |
Item | Electric Walkie Tugger: 1,500 lb Load Capacity |
Description
Walkie Tugger T15,1,500lb Capacity
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY S-1311N Chain Shortener Link, 1/4 in Trade, 4300 lb Load, 100 Grade, Alloy Steel (1017869)
- FOOT MASTER Leveling Caster, 75 mm Polyurethane Wheel, 95x95 mm Plate, Swivel, 800 kg Cap, NBR Foot Pad, Black (GD-100-F-HUP-FBL)
- ZORO SELECT Rigid Caster, 5 In (MH5UTH804G)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (1G011)
- EKKO Electric Forklift, 4 Wheel, 4500 lb. Load (EK20R)
- ZORO SELECT Electric Powered Tugger Pin Hitch (E-TUG-PINH)
- ZORO SELECT Electric Powered Tugger Double Side Hook (E-TUG-ADSH)
- ZORO SELECT Electric Powered Tugger Channel Lift (E-TUG-MCLA)
- VESTIL ELECTRIC POWERED TUGGER HVY DUTY 3K PULL CAP (E-TUG-HD-30)
- EKKO Electric Forklift, 3 Wheel, 3300 lb. Load (EK15A)
- EKKO Electric Forklift, 3 Wheel, 3300 lb. Load (EK13A)
- Big Joe Lifting Trucks