Shop All Stackers
Big Joe
Stacker, Load Cap. 2200 lb.
Mfr # CB 22-128
Zoro # G2819601
original price:
$18,804.00
12% off
new price: $16,500.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$16,500.00
Free 30-Day Returns
Key Features
- Overall Height 83 in
- Overall Length 106 in
- Overall Width 35 7/8 in
- Color Black, Yellow
- Load Capacity 2,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 83 in |
Overall Length | 106 in |
Overall Width | 35 7/8 in |
Front Wheel Dia. | 8 in |
Front Caster Dia. | 8 in |
Fork Length | 42 in |
Rear Caster Dia. | 9 in |
Lifting Height Min. | 2 in |
Lifting Height Max. | 128 in |
Fork Width | 4 in |
Rear Wheel Dia. | 9 in |
Overall LxWxH | 106 in x 35 7/8 in x 83 in |
Base Outside Width | 25 3/4 in |
Axle-Mounted Wheel Width | 3 in |
Lifting Height Range | 2 in to 10 ft 8 in |
Axle-Mounted Wheel Dia. | 10 in |
Drive Wheel Width | 3 in |
Drive Wheel Diameter | 9 in |
Minimum Lifting Height | 2 in |
Overall Height with Forks Lowered | 83 in |
Turning Radius | 4 ft 8 in |
Width Between Forks | 0 in to 22 in |
Width Across Forks | 8 in to 30 in |
Handle Height | 47 in |
Maximum Lifting Height | 10 ft 8 in |
Overall Height with Forks Raised | 164 in |
Description
Powered, Base Type Counterbalanced, Lift Control Push Button, Lift Mechanism Hydraulic, Fork Type Adjustable, Load Capacity 2,200 lb, Fork Length 42 in, Fork Width 4 in, Width Between Forks 0 in to 22 in, Width Across Forks 8 in to 30 in, Minimum Lifting Height 2 in, Maximum Lifting Height 10 ft 8 in, Lifting Height Range 2 in to 10 ft 8 in, Overall Length 106 in, Overall Width 35 7/8 in, Overall Height with Forks Lowered 83 in, Overall Height with Forks Raised 164 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Decking Beam, 88 In.L, 3-1/4 In.W (FE8000-1GRA)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (9GEY9)
- BARON MFG CO Baron 03205 Aircraft Cable, 3/16 To 1/4 In Dia, 50 Ft L, 740 Lb Working Load, Galvanized Steel (0 3205/50230)
- HARRINGTON Pendant, 110V, 2 Functions (ZB20025I5025)
- BIG JOE 76-1/2" H Stacker, Load Cap. 2200 lb. (S22-62R)
- VESTIL ADJUSTABLE STACKER W/POWERED LIFT 63 IN (SL-63-AA)
- VESTIL Manual Stacker Adjustable Legs/Forks, 2,000 lb Capacity (VHPS-2000-AA)
- VESTIL Adjustable Powered Lift Stacker, Load Cap. 2000 lb., Overall Width: 58" (S-118-AA)
- VESTIL Powered Lift Stacker, Load Cap. 1500 lb. (SLNM15-63-FF)
- GLOBAL INDUSTRIAL 880 Lb. Cap. Manual Lift Stacker, 59 Lift (988935)
- EKKO Semi-Electric Straddle Stacker, 3300 lb. (EA15B)
- Big Joe Lifting Trucks