Shop All Stackers
Big Joe
Stacker, Load Cap. 2200 lb.
Mfr # CB 22-104
Zoro # G3480018
Item requires special delivery charges. A $1,680.00 per item surcharge will be applied.
$16,200.00
Free 30-Day Returns
Key Features
- Overall Height 71 in
- Overall Length 106 in
- Overall Width 35 7/8 in
- Color Black, Yellow
- Load Capacity 2,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Height | 71 in |
Overall Length | 106 in |
Overall Width | 35 7/8 in |
Fork Width | 4 in |
Rear Caster Dia. | 9 in |
Lifting Height Max. | 104 in |
Fork Length | 42 in |
Lifting Height Min. | 2 in |
Front Wheel Dia. | 8 in |
Rear Wheel Dia. | 9 in |
Front Caster Dia. | 8 in |
Axle-Mounted Wheel Width | 3 in |
Width Across Forks | 8 in to 30 in |
Overall Height with Forks Raised | 140 in |
Overall LxWxH | 106 in x 35 7/8 in x 71 in |
Drive Wheel Diameter | 9 in |
Drive Wheel Width | 3 in |
Base Outside Width | 35 3/4 in |
Handle Height | 47 in |
Overall Height with Forks Lowered | 71 in |
Axle-Mounted Wheel Dia. | 10 in |
Lifting Height Range | 2 in to 8 ft 8 in |
Width Between Forks | 0 in to 22 in |
Turning Radius | 4 ft 8 in |
Minimum Lifting Height | 2 in |
Maximum Lifting Height | 8 ft 8 in |
Description
Powered, Base Type Counterbalanced, Lift Control Push Button, Lift Mechanism Hydraulic, Fork Type Adjustable, Load Capacity 2,200 lb, Fork Length 42 in, Fork Width 4 in, Width Between Forks 0 in to 22 in, Width Across Forks 8 in to 30 in, Minimum Lifting Height 2 in, Maximum Lifting Height 8 ft 8 in, Lifting Height Range 2 in to 8 ft 8 in, Overall Length 106 in, Overall Width 35 7/8 in, Overall Height with Forks Lowered 71 in, Overall Height with Forks Raised 140 in, Base Outside Width 35 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Load 800 lb., Wheel 4" dia. (P-PH-040X020/050D)
- ZORO SELECT Inner Tube, 10 in. x 3-1/2 in. (35YZ84)
- TRI-ARC 82 in H Aluminum Rolling Ladder, 5 Steps, 350 lb Load Capacity (WLAR105244-D5)
- ZORO SELECT Swivel Stem Caster Brake, Rubber 5", 280 lb., Black (1ZTJ2)
- BIG JOE 76-1/2" H Stacker, Load Cap. 2200 lb. (S22-62R)
- VESTIL Powered Lift Stacker, Load Cap. 1500 lb., Overall Width: 54-1/8" (SLNM15-63-AA)
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 2000 lb. (4VME3)
- EXTREME MAX Extreme Max 5800.1066 PRO Snowmobile Lift with Wheel Kit - 1000 lbs. Capacity (5800.1066)
- EKKO Walkie Counterbalance Pallet Stacker, 264 (EK13-130)
- VESTIL Manual Hand Winch Stacker, 770 lb. (VWS-770-AA)
- EKKO Full Electric Walkie Straddle Stacker, 2 (EB12E)
- Big Joe Stackers