Shop All Platform Lifts
Big Joe
Powered-Lift/Manual-Push Fork-Over Stacker: 2,000 lb Load Capacity, Powered/Manual
Mfr # IBH
Zoro # G0110720
Item requires special delivery charges. A $395.00 per item surcharge will be applied.
$5,384.99
Free 30-Day Returns
Key Features
- Overall Height 73 1/2 in
- Overall Length 43 1/2 in
- Overall Width 26 3/8 in
- Material Steel
- Color Black, Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Big Joe
- MFR # IBH
- Zoro # G0110720
- Country of Origin United States
- Category Platform Lifts
Dimensions
Overall Height | 73 1/2 in |
Overall Length | 43 1/2 in |
Overall Width | 26 3/8 in |
Wheel Diameter | Load Wheels (2) 4" x 2.5" / Caster Wheels (2) 6" x 2" |
Fork Width | 5 3/8 in |
Rear Caster Dia. | 6 in |
Lifting Height Max. | 60 in |
Rear Wheel Dia. | 6 in |
Lifting Height Min. | 4 1/2 in |
Front Wheel Dia. | 4 in |
Fork Length | 26 1/4 in |
Width Across Forks | 26 in |
Base Outside Width | 24 1/2 in |
Lifting Height Range | 4 1/2 in to 5 ft |
Overall Height with Forks Lowered | 71 1/2 in |
Base Inside Width | 16 1/2 in |
Axle-Mounted Wheel Dia. | 4 in |
Overall LxWxH | 43 1/2 in x 26 3/8 in x 71 1/2 in |
Width Between Forks | 15 1/4 in |
Minimum Lifting Height | 4 1/2 in |
Turning Radius | 3 ft 9 in |
Overall Height with Forks Raised | 73 1/2 in |
Axle-Mounted Wheel Width | 4 in |
Caster Wheel Dia. | 6 in |
Maximum Lifting Height | 5 ft |
Description
Powered/Manual, Base Type Fixed Forkover, Lift Control Hand Winch, Lift Mechanism Hydraulic, Fork Type Fixed, Load Capacity 2,000 lb, Fork Length 26 1/4 in, Fork Width 5 3/8 in, Width Between Forks 15 1/4 in, Width Across Forks 26 in, Minimum Lifting Height 4 1/2 in, Maximum Lifting Height 5 ft, Lifting Height Range 4 1/2 in to 5 ft, Overall Length 43 1/2 in, Overall Width 26 3/8 in, Overall Height with Forks Lowered 71 1/2 in, Overall Height with Forks Raised 73 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 2 Inch MRI Safe Caster with Brake, 12mm Threaded Stem (SCC-TS02S50-TPR-GRY-B-M12X22-MRI)
- SERVICE CASTER 4 Inch Gray Polyurethane Swivel 58 Inch Threaded Stem Caster Set with Total Lock Brake (SCC-TSTTL20S414-PPUB-58212-4)
- ZORO SELECT Caster Wheel, Gray Core, 6" Wheel dia. (GTB-0620-08)
- SERVICE CASTER 3.5 Inch Gray Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S3514-PPUB-2-R3514-2)
- DAYTON Hydraulic Cylinder Lift Truck, Load Cap. 300 lb. (26W609)
- VESTIL 61-13/16" x 24", Hydraulic Lift Cart, Load Cap. 1000 lb. (HYDRA-HD)
- DAYTON Manual Platform Lift Trucks, Manual, 440 lb Load Capacity, Hand Winch Lift Control (2MPU3)
- DAYTON Powered-Lift/Manual-Push Platform Lift Truck, Powered/Manual, 2,000 lb Load Capacity (4VME6)
- ZORO SELECT Manual Platform Lift Trucks, Manual, 175 lb Load Capacity, Push Button Lift Control (PEL-88A-D3)
- GLOBAL INDUSTRIAL Lightweight Hand Operated Lift Truck, 500 Lb. Capacity Fixed Legs (989052)
- VESTIL Steel Lite Load Lift w/Winch, Fixed Wheels, and Manual Floor Lock (LLW-202058-FWFL)
- Big Joe Platform Lifts