Shop All Platform Lifts
Big Joe
Powered-Lift/Manual-Push Fork-Over Stacker: 1,500 lb Load Capacity, Powered/Manual
Mfr # IBH
Zoro # G0110702
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$4,937.99
Free 30-Day Returns
Key Features
- Overall Height 73 1/2 in
- Overall Length 43 7/8 in
- Overall Width 26 3/8 in
- Material Steel
- Color Black, Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Big Joe
- MFR # IBH
- Zoro # G0110702
- Country of Origin United States
- Category Platform Lifts
Dimensions
Overall Height | 73 1/2 in |
Overall Length | 43 7/8 in |
Overall Width | 26 3/8 in |
Wheel Diameter | Load Wheels (2) 4" x 2.5" / Caster Wheels (2) 6" x 2" |
Front Wheel Dia. | 4 in |
Lifting Height Max. | 60 in |
Rear Wheel Dia. | 6 in |
Fork Length | 26 1/4 in |
Fork Width | 5 3/8 in |
Lifting Height Min. | 4 1/2 in |
Rear Caster Dia. | 6 in |
Axle-Mounted Wheel Width | 4 in |
Width Across Forks | 26 in |
Overall Height with Forks Lowered | 71 1/2 in |
Width Between Forks | 15 1/4 in |
Overall Height with Forks Raised | 73 1/2 in |
Caster Wheel Dia. | 6 in |
Minimum Lifting Height | 4 1/2 in |
Base Outside Width | 24 1/2 in |
Maximum Lifting Height | 5 ft |
Base Inside Width | 16 1/2 in |
Turning Radius | 3 ft 9 in |
Axle-Mounted Wheel Dia. | 4 in |
Overall LxWxH | 43 7/8 in x 26 3/8 in x 71 1/2 in |
Lifting Height Range | 4 1/2 in to 5 ft |
Description
Powered/Manual, Base Type Fixed Forkover, Lift Control Hand Winch, Lift Mechanism Hydraulic, Fork Type Fixed, Load Capacity 1,500 lb, Fork Length 26 1/4 in, Fork Width 5 3/8 in, Width Between Forks 15 1/4 in, Width Across Forks 26 in, Minimum Lifting Height 4 1/2 in, Maximum Lifting Height 5 ft, Lifting Height Range 4 1/2 in to 5 ft, Overall Length 43 7/8 in, Overall Width 26 3/8 in, Overall Height with Forks Lowered 71 1/2 in, Overall Height with Forks Raised 73 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Lever Chain Hoist, 500 lb Load Capacity, 20 ft Hoist Lift, 51/64 in Hook Opening (LX003-20)
- ROYAL BASKET TRUCKS Cube Truck, 1-1/4 cu. yd., 800lb. Cap, Blue (G13-BLX-RLE-4HNN)
- ZORO SELECT Caster Wheel, 900 lb., 5 D x 2 In. (1NWG1)
- SERCO Safety Leg Release Chains/Cables, Below (8-9610)
- VESTIL 22" X 20" Hydraulic Lift Cart, Load Cap. 750 lb. (HYDRA-4)
- PAKE HANDLING TOOLS Powered Lift Truck, 440 lb. Cap, 3.15'' to 88.6'' Lift Height (PAKWP09)
- VESTIL DC Powered Versatile Quick Lift, Load Cap. 330 lb. (PEL-33)
- PAKE HANDLING TOOLS Powered Lift Truck, 550 lb. Cap, 79'' Lift Height, Chain Pulling (PAKWP08L)
- VESTIL Portable Foot Pump Hefti-Lift, 57 x 69" (HYD-10-EP)
- VESTIL Portable Foot Pump Hefti-Lift, 41 x 54" (HYD-5)
- DAYTON Manual Platform Lift Trucks, Manual, 220 lb Load Capacity, Push Button Lift Control (38ER33)
- Big Joe Platform Lifts