Shop All Pallet Jacks
Big Joe
P33 Semi Electric Pallet Jack w/27"x45
Mfr # P33
Zoro # G0458684
product price: $2,400.00
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$2,400.00
Free 30-Day Returns
Key Features
- Overall Height 51 in
- Overall Length 62 in
- Overall Width 27 in
- Material Steel
- Color Black, Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Joe
- MFR # P33
- Zoro # G0458684
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 51 in |
Overall Length | 62 in |
Overall Width | 27 in |
Wheel Diameter | Drive Wheel (2) 8.3" x 2.8" / Load Wheel (2) 2.9" x 3.5" |
Width Between Forks | 15 in |
Width Across Forks | 27 in |
Fork Length | 45 in |
Fork Width | 6 in |
Overall LxWxH | 62 in x 27 in x 51 in |
Minimum Lifting Height | 3 in |
Handle Height | 51 in |
Maximum Lifting Height | 7 1/2 in |
Description
3,300 lb, Fork Style Standard, Fork Type Fixed, Fork Length 45 in, Fork Width 6 in, Width Across Forks 27 in, Width Between Forks 15 in, Overall Length 62 in, Overall Width 27 in, Overall Height 51 in, Frame Material Steel, Minimum Lifting Height 3 in, Maximum Lifting Height 7 1/2 in, Fork LxW 45 in x 6 in, Overall LxWxH 62 in x 27 in x 51 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT V-Grove Rgd Cstr, Cst Iron, 6 in., 2000 lb. (1NWE3)
- OZ LIFTING PRODUCTS Push Beam Trolley Man Rated 1 Ton (OZ1PBTA-MR)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 3 in W, Nylon, Yellow (EEF2-903-8)
- LIFT-ALL Web Sling, Type 3, 15 ft L, 4 in W, Polyester, Yellow (EE2804DFX15)
- BIG JOE Powered Pallet Jack, Li-Ion, 24V (LPT26)
- WESCO Pallet Truck, 27" x 42", 5500 lb. Cap. (272742)
- VESTIL Non Adjustable Pallet Jockey (PJ-1005)
- NOBLELIFT EXTRA LONG FORKS PALLET JACK - FORK SIZE: 27"x72" – CAPACITY: 4400 LBS (ACL44-2772)
- VESTIL Econo Pallet Truck, Nylon Wheel, 27 x 48 (PM5-2748-N)
- EOSLIFT Industrial Grade Narrow and Long pallet Jack (M20NL)
- DAYTON Pallet Jack, Scale, 4400 lb Cap, Steel (54YG30)
- Big Joe Pallet Jacks & Pallet Tilters