Shop All Stackers
Big Joe
Manual Straddle Stackers
Mfr # IBH 2024-A5 w/ Adj. Straddle
Zoro # G2780020
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,783.99
Free 30-Day Returns
Key Features
- Overall Height 77 in
- Overall Length 52 5/8 in
- Overall Width 49 7/8 in
- Color Black, Yellow
- Load Capacity 2,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Height | 77 in |
Overall Length | 52 5/8 in |
Overall Width | 49 7/8 in |
Fork Width | 28 in |
Fork Length | 36 in |
Width Between Forks | 6 in |
Turning Radius | 49 9/16 in |
Overall Height with Forks Raised | 79 1/4 in |
Maximum Lifting Height | 5 ft |
Base Inside Width | 42 in |
Width Across Forks | 28 in |
Base Outside Width | 50 in |
Caster Wheel Dia. | 6 in |
Caster Mounting Height | 1 1/2 in |
Drive Wheel Diameter | 4 in |
Minimum Lifting Height | 1 1/2 in |
Overall LxWxH | 52 5/8 in x 49 7/8 in x 79 1/4 in |
Lifting Height Range | 1 1/2 in to 5 ft |
Description
Manual, Base Type Adjustable Straddle, Lift Control Push Button, Lift Mechanism Hydraulic, Fork Type Fixed, Load Capacity 2,000 lb, Fork Length 36 in, Fork Width 28 in, Width Between Forks 6 in, Width Across Forks 28 in, Minimum Lifting Height 1 1/2 in, Maximum Lifting Height 5 ft, Lifting Height Range 1 1/2 in to 5 ft, Overall Length 52 5/8 in, Overall Width 49 7/8 in, Overall Height with Forks Raised 79 1/4 in, Base Outside Width 50 in, Load Center 24 in, Caster Brake Type No Caster Brake
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AE, AK, AP, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T.W. EVANS CORDAGE CO Number 1 Braided Nylon Mason Line with 250 ft. in Yellow (12-503)
- COFFING HOISTS Little Mule Reversing Lever (348D)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 2 in W, Polyester, Yellow (EE1802DTX8)
- LIFT-ALL Wire Mesh Sling, L 8 ft., VLL 9600 lb. (8T110X8)
- BIG JOE 76-1/2" H Stacker, Load Cap. 2200 lb. (S22-62R)
- EOSLIFT Heavy Duty Industrial Grade S15J Adjustable Base Leg Electric Lift Straddle Pallet Truck Stacker 3300 lbs. 118.1 in. lifting height with Adjustable Forks (S15J)
- EXTREME MAX Extreme Max 5800.1066 PRO Snowmobile Lift with Wheel Kit - 1000 lbs. Capacity (5800.1066)
- NOBLELIFT ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 78" - CAP: 2200 LBS (PSE22MSL-78)
- VESTIL Adjustable Fork Stacker Power Lift, Load Cap. 1500 lb. (SLNM-98-AA)
- VESTIL ADJUSTABLE STACKER W/POWERED LIFT 63 IN (SL-63-AA)
- VESTIL Manual Stacker Adjustable Legs/Forks, 2,000 lb Capacity (VHPS-2000-AA)
- Big Joe Lifting Trucks