Shop All Stackers
Big Joe
Manual Straddle Stackers
Mfr # IBH 2018-T10 w/ Adj. Straddle
Zoro # G2780109
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,850.00
Free 30-Day Returns
Key Features
- Overall Height 81 in
- Overall Length 46 3/8 in
- Overall Width 49 1/8 in
- Color Black, Yellow
- Load Capacity 2,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Height | 81 in |
Overall Length | 46 3/8 in |
Overall Width | 49 1/8 in |
Fork Length | 30 in |
Fork Width | 28 in |
Maximum Lifting Height | 10 ft |
Caster Wheel Dia. | 6 in |
Turning Radius | 45 11/16 in |
Width Across Forks | 28 in |
Overall Height with Forks Raised | 140 in |
Base Outside Width | 50 in |
Width Between Forks | 9 3/4 in |
Base Inside Width | 42 in |
Drive Wheel Diameter | 4 in |
Overall LxWxH | 46 3/8 in x 49 1/8 in x 140 in |
Lifting Height Range | 2 in to 10 ft |
Minimum Lifting Height | 2 in |
Description
Powered/Manual, Base Type Adjustable Straddle, Lift Control Push Button, Lift Mechanism Hydraulic, Fork Type Adjustable, Load Capacity 2,000 lb, Fork Length 30 in, Fork Width 28 in, Width Between Forks 9 3/4 in, Width Across Forks 28 in, Minimum Lifting Height 2 in, Maximum Lifting Height 10 ft, Lifting Height Range 2 in to 10 ft, Overall Length 46 3/8 in, Overall Width 49 1/8 in, Overall Height with Forks Raised 140 in, Base Outside Width 50 in, Load Center 18 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AE, AK, AP, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Superflex Wheel, 8X2.50 3/4Rb (W-8-SU-3/4)
- VESTIL Rubber Wheel Chock, 6.5 x 4.75 x 4.25 (RMC-4)
- TMI Flexible Bulk Roll, Smooth, 48in, Clear, PVC (999-00120)
- DAYTON Winch Cable, GS, 1/8 In. x 100 ft. (1DLH6)
- BIG JOE 76-1/2" H Stacker, Load Cap. 2200 lb. (S22-62R)
- VESTIL Rgh Terrain Stacker 62"H 3K (RT-S-62-AF)
- EXTREME MAX Extreme Max 5800.1066 PRO Snowmobile Lift with Wheel Kit - 1000 lbs. Capacity (5800.1066)
- EKKO Walkie Counterbalance Pallet Stacker, 264 (EK13-130)
- PAKE HANDLING TOOLS Powered Stacker, 880 lb. Cap, 59" Lift Height, Adjustable Fork (PAKES01)
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 1000 lb. (2MPT9)
- VESTIL Manual Stacker Fixed Forks/Legs, Load Cap. 2000 lb. (VHPS-2000-FF)
- Big Joe Lifting Trucks