Shop All Stackers
Big Joe
Manual Straddle Stackers
Mfr # IBH 2018-A5 w/ Adj. Straddle
Zoro # G2778733
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,958.99
Free 30-Day Returns
Key Features
- Overall Height 71 1/2 in
- Overall Length 46 1/2 in
- Overall Width 33 7/8 in
- Color Black, Yellow
- Load Capacity 2,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Height | 71 1/2 in |
Overall Length | 46 1/2 in |
Overall Width | 33 7/8 in |
Fork Length | 30 in |
Fork Width | 24 in |
Drive Wheel Diameter | 4 in |
Base Outside Width | 34 in |
Caster Wheel Dia. | 6 in |
Maximum Lifting Height | 4 ft 9 in |
Caster Mounting Height | 1 1/2 in |
Width Between Forks | 6 in |
Turning Radius | 45 11/16 in |
Width Across Forks | 24 in |
Overall Height with Forks Raised | 74 in |
Base Inside Width | 26 in |
Overall LxWxH | 46 1/2 in x 33 7/8 in x 74 in |
Lifting Height Range | 1 1/2 in to 4 ft 9 in |
Minimum Lifting Height | 1 1/2 in |
Description
Manual, Base Type Adjustable Straddle, Lift Control Push Button, Lift Mechanism Hydraulic, Fork Type Adjustable, Load Capacity 2,000 lb, Fork Length 30 in, Fork Width 24 in, Width Between Forks 6 in, Width Across Forks 24 in, Minimum Lifting Height 1 1/2 in, Maximum Lifting Height 4 ft 9 in, Lifting Height Range 1 1/2 in to 4 ft 9 in, Overall Length 46 1/2 in, Overall Width 33 7/8 in, Overall Height with Forks Raised 74 in, Base Outside Width 34 in, Load Center 18 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AE, AK, AP, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXCO #2 Clipper Lacing, 12 in., Stainless Steel (12-Pack) (28001412)
- B/A PRODUCTS CO Tie-Down Strap Set, Ratchet (38-200C)
- ZORO SELECT NSF-Listed Plate Caster, 1200 lb. Ld Rating, Roller (P21R-PH060R-16)
- CHECKERS Wheel Chock, 17" D, 14" H, 14" W, Orange (UC1210)
- BIG JOE 76-1/2" H Stacker, Load Cap. 2200 lb. (S22-62R)
- VESTIL ADJUSTABLE STACKER W/POWERED LIFT 137 IN (SL-137-AA)
- PAKE HANDLING TOOLS Manual Stacker, 880 lb. Cap, 59" Lift Height, Adjustable Fork (PAKMS01)
- VESTIL Manual Stacker Adjustable Legs/Forks, 2,000 lb Capacity (VHPS-2000-AA)
- VESTIL Stacker Manual Pump, Load Cap. 2000 lb., Overall Height: 41" (VHPS-2000-AA-17)
- EKKO Full Electric Walkie Straddle Stacker, 4 (EB18E)
- VESTIL Counter Balanced Power Lift Dual Grip (S-CB-62-DDC)
- Big Joe Stackers