Shop All Stackers
Big Joe
Manual Straddle Stackers
Mfr # IBH 1518-T10 w/ Adj. Straddle
Zoro # G2779899
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$5,901.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Height 81 in
- Overall Length 46 5/8 in
- Overall Width 49 7/8 in
- Color Black, Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Height | 81 in |
Overall Length | 46 5/8 in |
Overall Width | 49 7/8 in |
Fork Length | 30 in |
Fork Width | 28 in |
Base Inside Width | 26 in |
Width Across Forks | 28 in |
Maximum Lifting Height | 10 ft |
Drive Wheel Diameter | 4 in |
Base Outside Width | 50 in |
Overall Height with Forks Raised | 140 in |
Width Between Forks | 9 3/4 in |
Turning Radius | 45 11/16 in |
Caster Wheel Dia. | 6 in |
Overall LxWxH | 46 5/8 in x 49 7/8 in x 140 in |
Minimum Lifting Height | 1 3/4 in |
Lifting Height Range | 1 3/4 in to 10 ft |
Description
Manual, Base Type Adjustable Straddle, Lift Control Push Button, Lift Mechanism Hydraulic, Fork Type Adjustable, Load Capacity 1,500 lb, Fork Length 30 in, Fork Width 28 in, Width Between Forks 9 3/4 in, Width Across Forks 28 in, Minimum Lifting Height 1 3/4 in, Maximum Lifting Height 10 ft, Lifting Height Range 1 3/4 in to 10 ft, Overall Length 46 5/8 in, Overall Width 49 7/8 in, Overall Height with Forks Raised 140 in, Base Outside Width 50 in, Load Center 18 in
- •12 volt electrical power with built in battery pack and charger
- •premium steel frame & mast construction protects components and reduces maintenance
- •compact vehicle design provides exceptional maneuverability in tight areas
- •a wide variety of vehicle options to meet your specific applications needs
- •opitonal add on attachments designed for a variety of special industry applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AE, AK, AP, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Flexible Bulk Roll, Ribbed, 8in, Clear (999-00072)
- DURHAM MFG Truck 4,000 lb Capacity, 28 in W x 60 in L x 28 1/4 in H (BCTE-2860-4K-95)
- CAMPBELL Well Seal, ABS, 6 (PDJ6C)
- NATIONAL HARDWARE Pulley Zinc Plated 1-1/2In (N195-800)
- BIG JOE 76-1/2" H Stacker, Load Cap. 2200 lb. (S22-62R)
- DAYTON Adj Base Hydraulic Stacker, Load Cap. 2200 lb. (SPN22-138)
- GLOBAL INDUSTRIAL 880 Lb. Cap. Manual Lift Stacker, 59 Lift (988935)
- NOBLELIFT ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 126" - CAP: 2200 LBS (PSE22LSL-126)
- VESTIL Manual Stacker Fixed Forks/Legs, Load Cap. 2000 lb. (VHPS-2000-FF)
- EKKO Full Electric Walkie Straddle Stacker, 4 (EB20E)
- VESTIL Adjustable Stacker DC Winch, Load Cap. 770 lb. (VWS-770-AA-DC)
- Big Joe Lifting Trucks