Shop All Stackers
Big Joe
Manual Straddle Stackers
Mfr # IBH 1518-A5 w/ Adj. Straddle
Zoro # G2778724
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$5,705.99
Free 30-Day Returns
Key Features
- Overall Height 71 1/2 in
- Overall Length 46 5/8 in
- Overall Width 33 7/8 in
- Color Black, Yellow
- Load Capacity 1,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Height | 71 1/2 in |
Overall Length | 46 5/8 in |
Overall Width | 33 7/8 in |
Fork Length | 30 in |
Fork Width | 24 in |
Caster Mounting Height | 1 1/4 in |
Drive Wheel Diameter | 4 in |
Maximum Lifting Height | 4 ft 9 in |
Caster Wheel Dia. | 6 in |
Turning Radius | 45 11/16 in |
Width Across Forks | 24 in |
Overall Height with Forks Raised | 74 in |
Base Outside Width | 34 in |
Width Between Forks | 6 in |
Base Inside Width | 26 in |
Minimum Lifting Height | 1 1/4 in |
Lifting Height Range | 1 1/4 in to 4 ft 9 in |
Overall LxWxH | 46 5/8 in x 33 7/8 in x 74 in |
Description
Manual, Base Type Adjustable Straddle, Lift Control Push Button, Lift Mechanism Hydraulic, Fork Type Adjustable, Load Capacity 1,500 lb, Fork Length 30 in, Fork Width 24 in, Width Between Forks 6 in, Width Across Forks 24 in, Minimum Lifting Height 1 1/4 in, Maximum Lifting Height 4 ft 9 in, Lifting Height Range 1 1/4 in to 4 ft 9 in, Overall Length 46 5/8 in, Overall Width 33 7/8 in, Overall Height with Forks Raised 74 in, Base Outside Width 34 in, Load Center 18 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AE, AK, AP, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR26A6E20B8D3C1P6)
- COMPONENT HARDWARE Caster Kit, Med Duty 1/2-13 x 1" Thd Ste (CSTPK-2PUTS-B)
- VESTIL Steel Safety Handrail with Hardware, 74-1/2 In. x 4 In. x 42 In., Yellow (SQ-72-HWR)
- STARKE Chain Sling, 3/8in, G80, Sling Hook, 6 ft (SCSG8038-2LS-6)
- BIG JOE 76-1/2" H Stacker, Load Cap. 2200 lb. (S22-62R)
- VESTIL Counter Balanced Power Lift Dual Grip (S-CB-62-DDC)
- PAKE HANDLING TOOLS Powered Stacker, 880 lb. Cap, 59" Lift Height, Adjustable Fork (PAKES01)
- VESTIL ADJUSTABLE STACKER W/POWERED LIFT 118 IN (SL-118-AA)
- VESTIL Manual Stacker Adj. Legs/Forks 2.2K (VHPS-2200-AA)
- EOSLIFT Heavy Duty Industrial Grade S15J Adjustable Base Leg Electric Lift Straddle Pallet Truck Stacker 3300 lbs. 118.1 in. lifting height with Adjustable Forks (S15J)
- VESTIL Adjustable Fork Stacker Power Lift, Load Cap. 1500 lb. (SLNM-98-AA)
- Big Joe Lifting Trucks