Shop All Forklifts
Big Joe
Forklift, Steel, 4,000 lb, 48 V
Mfr # LXE40-189
Zoro # G605748083
original price:
$40,053.40
5% off
new price: $38,050.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$38,050.99
Free 30-Day Returns
Key Features
- Overall Height 84 in
- Overall Length 129 in
- Overall Width 42 in
- Fork Length 41 3/10 in
- Load Capacity 4,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 84 in |
Overall Length | 129 in |
Overall Width | 42 in |
Fork Length | 41 3/10 in |
Fork Width | 27 in |
Lifting Height Min. | 87 in |
Lifting Height Max. | 189 in |
Rear Wheel Dia. | 17 1/4 in |
Lifting Height - Maximum | 197 in |
Lifting Height - Minimum | 189 in |
Description
Forklift, Motor Type AC Drive, Battery Voltage 48 V, Load Capacity - Maximum 4,000 lb, Lifting Height - Maximum 197 in, Fork Length 42 in, Overall Length 10 3/4 ft, Overall Height 6 7/8 ft, Overall Width 4 7/8 ft, Battery Type Lithium-Ion, Includes Integral Side Shift, Load Back Rest, Body Material Steel, Seat Type Adjustable Suspension, Brake Type Neutral, Fork Width 27 in, Load Center 24 in, Rear Wheel Dia. 17 1/4 in, Lifting Height - Minimum 189 in, Steering Type Hydrostatic Power
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AA, AE, AK, AP, AS, GU, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Pneumatic Wheel, 12X4.10/3.50-6 3/4Tpr (W-12-PRT-3/4)
- SERVICE CASTER Henny Penny 03007 Caster Replacement Set (HEN-SCC-TS05S310-POS-58SP-2-TLB-2)
- STARKE Flat Festoon Crane Cable, 4-Wire, 14 AWG, 500' (SFC4W-14AWG-500)
- LITTLE GIANT Mobile A-Frame Lean Tool Cart, 24 x 36" (AFPBLP-2436-5PY)
- VESTIL ELECTRIC POWERED TUGGER HVY DUTY 3K PULL CAP (E-TUG-HD-30)
- ZORO SELECT Electric Powered Tugger Channel Lift (E-TUG-MCLA)
- VESTIL ELECTRIC POWERED TUGGER HVY DUTY 5K PULL CAP (E-TUG-HD-50)
- EKKO Tow Tractor Tugger, 10000 lb., Capacity (EG30)
- ZORO SELECT Black Steel Electric Powered Tugger Ball Hitch (E-TUG-SABH)
- ZORO SELECT Electric Powered Tugger Double Side Hook (E-TUG-ADSH)
- EKKO Electric Forklift, 4 Wheel, 4500 lb. Load (EK20R)
- Big Joe Lifting Trucks