Shop All Forklifts
Big Joe
Forklift, 4000 lb Cap., Fork 46 in L
Mfr # LPT-40
Zoro # G705929146
original price:
$4,806.41
5% off
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$4,565.99
Free 30-Day Returns
Key Features
- Overall Height 49 3/5 in
- Overall Length 63 in
- Overall Width 27 in
- Fork Length 46 in
- Load Capacity 4,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Height | 49 3/5 in |
Overall Length | 63 in |
Overall Width | 27 in |
Fork Length | 46 in |
Fork Width | 27 in |
Load Wheel Width | 2 9/10 in |
Minimum Lifting Height | 3 1/5 in |
Turning Radius | 54 in |
Load Wheel Diameter | 24 in |
Width Across Forks | 22 in |
Width Between Forks | 15 in |
Overall LxWxH | 63 in x 27 in x 49.6 in |
Back Rest Height | 48 in |
Maximum Lifting Height | 7 3/4 in |
Description
Forklift
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Nose Plate Dolly (NPL-21)
- ZORO SELECT Swivel Plate Caster, Poly, 6 in., 900 lb. (1NUX5)
- PEERLESS Proof Coil Chain/Domestic, 3/16in, Grade30 (PEE-5411135)
- WESCO Manual High Lift Pallet Truck, TSHL21 (272755)
- EKKO Electric Forklift, 4 Wheel, 4500 lb. Load (EK20R)
- ZORO SELECT Electric Powered Tugger Multi Mover (E-TUG-MM)
- ZORO SELECT Electric Powered Tugger Channel Lift (E-TUG-MCLA)
- ZORO SELECT Electric Powered Tugger Ball Mount Hitch (E-TUG-ABMH)
- VESTIL ELECTRIC POWERED TUGGER HVY DUTY 7K PULL CAP (E-TUG-HD-70)
- VESTIL ELECTRIC POWERED TUGGER HVY DUTY 3K PULL CAP (E-TUG-HD-30)
- ZORO SELECT Electric Powered Tugger Pin Hitch (E-TUG-PINH)
- Big Joe Forklifts