Shop All Pallet Jacks
Big Joe
Capacity Electric Pallet Truck, Fixed
Mfr # D40 27x48 Low Profile
Zoro # G4054118
product price: $5,600.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,600.00
Free 30-Day Returns
Key Features
- Overall Height 47 in
- Overall Length 64 in
- Overall Width 27 in
- Material Steel
- Color Black, Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Joe
- MFR # D40 27x48 Low Profile
- Zoro # G4054118
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 47 in |
Overall Length | 64 in |
Overall Width | 27 in |
Wheel Diameter | Drive Tire (1) 9" x 3" / Load Wheel (2) 2.9" x 3.5" |
Fork Width | 27 in |
Fork Length | 45 1/4 in |
Width Between Forks | 15 1/2 in |
Width Across Forks | 27 in |
Overall LxWxH | 45 1/4 in x 27 in x 47 in |
Details
Material | Steel |
Color | Black, Yellow |
Load Capacity | 3,300 lb |
Item | "Delivery Special" Electric Pallet Jack |
Wheel Type | Polyurethane |
Lift Mechanism | Hydraulic |
Frame Material | Steel |
Fork Style | Low Profile |
Fork Type | Fixed |
Operation | Electric |
Description
4,000 lb, Fork Style Low Profile, Fork Type Fixed, Fork Length 45 1/4 in, Fork Width 6 in, Width Across Forks 27 in, Width Between Forks 15 1/2 in, Overall Length 64 in, Overall Width 27 in, Overall Height 47 in, Frame Material Steel, Fork LxW 45 1/4 in x 6 in, Overall LxWxH 45 1/4 in x 27 in x 47 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AE, AK, AP, AS, GU, HI, MP, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 10 ft L, 3 in W, Polyester, Yellow (EN1603DX10)
- LYON Plywood Support (DD65824)
- DAYTON Load Roller Kit (MH4ECW607G)
- ZORO SELECT Swivel Plate Caster, Plyurethane, 5 in., 400 lb, C (L-PATH 125KF-12)
- BIG JOE Powered Pallet Jack, Li-Ion, 24V (LPT26)
- GLOBAL INDUSTRIAL 5500 Lb. Capacity Narrow Aisle Pallet Jack Truck, 18 x 48 Forks (988945)
- VESTIL Full Featured Pallet Truck, 6K, 27 x 48 (PM6-2748)
- WESCO Pallet Jack, Orange, Steel (272701)
- DAYTON Pallet Jack, 24VAC, 3300 lb. Load Capacity (55PD65)
- GLOBAL EQUIPMENT Global Industrial„¢ Standard Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity (DF3-2748)
- DAYTON Pallet Jack, Fork L 42 In, L 56xW 27 In (2TUR5)
- Big Joe Pallet Jacks