Shop All Stackers
Big Joe
76-1/2" H Stacker, Load Cap. 2200 lb.
Mfr # S22-62R
Zoro # G1853402
original price:
$8,587.94
9% off
new price: $7,730.99
/ea
Item requires special delivery charges. A $385.00 per item surcharge will be applied.
$7,730.99
Free 30-Day Returns
Key Features
- Overall Height 76 1/2 in
- Overall Length 63 1/2 in
- Overall Width 32 in
- Color Black, Yellow
- Load Capacity 2,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 76 1/2 in |
Overall Length | 63 1/2 in |
Overall Width | 32 in |
Rear Caster Dia. | 4 in |
Lifting Height Min. | 1 in |
Front Wheel Dia. | 4 in |
Fork Width | 6 3/4 in |
Front Caster Dia. | 4 in |
Fork Length | 45 in |
Lifting Height Max. | 62 in |
Rear Wheel Dia. | 8 in |
Handle Height | 51 in |
Overall Height with Forks Raised | 77 in |
Axle-Mounted Wheel Width | 2 7/8 in |
Drive Wheel Width | 2 3/4 in |
Minimum Lifting Height | 1 in |
Maximum Lifting Height | 5 ft 2 in |
Width Across Forks | 21 3/4 in |
Turning Radius | 4 ft 4 in |
Base Outside Width | 19 7/8 in |
Lifting Height Range | 1 in to 5 ft 2 in |
Overall Height with Forks Lowered | 77 in |
Width Between Forks | 8 1/4 in |
Drive Wheel Diameter | 8 1/4 in |
Axle-Mounted Wheel Dia. | 4 in |
Overall LxWxH | 63 1/2 in x 32 in x 77 in |
Base Inside Width | 10 in |
Description
Powered, Base Type Fixed Forkover, Lift Control Push Button, Lift Mechanism Hydraulic, Fork Type Fixed, Load Capacity 2,200 lb, Fork Length 45 in, Fork Width 6 3/4 in, Width Between Forks 8 1/4 in, Width Across Forks 21 3/4 in, Minimum Lifting Height 1 in, Maximum Lifting Height 5 ft 2 in, Lifting Height Range 1 in to 5 ft 2 in, Overall Length 63 1/2 in, Overall Width 32 in, Overall Height with Forks Lowered 77 in, Overall Height with Forks Raised 77 in, Base Outside Width 19 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 116 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (KDSR108242-D3)
- AFTERMARKET New Wheel/Rim 16.5X9.75X8 Fits Case 586G 2WD Forklift fits 12-16.5 Tire (9.75x16.5TAN)
- SERVICE CASTER 2 Inch Antique Brass Hooded 5/16 Inch Threaded Stem Ball Caster with Brake, 5PK (SCC-TS01S20-POS-WA-SLB-516-5)
- ZORO SELECT Wheel Chock, Rubber, W 6-1/2 In, H 4-1/2 In (19P546)
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 2000 lb. (4VME2)
- DAYTON Stacker, Hydraulic, 24VDC, 3500 lb. Cap. (55EZ96)
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 2000 lb. (4VME3)
- VESTIL Adjustable Stacker DC Winch, Load Cap. 770 lb. (VWS-770-AA-DC)
- PRESTOLIFTS PowerStak Fully Powered Stacker 2200 Lb. 101in Lift (PPS2200-101AS)
- VESTIL 63" Max H Adj. Arm Stacker Hand Pump/Pwr, Load Cap. 2000 lb. (SE/HP-63-AA)
- NOBLELIFT SEMI ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 98"-CAP: 2200 LBS (SPN22-98)
- Big Joe Stackers