Shop All Stackers
This Product is Discontinued
Big Joe
62" Lift Semi-Electric Stacker, Load Cap. 2200 lb. (Discontinued)
Mfr # M22-62
Zoro # G0962497
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 80-19/64"
- Overall Length 63"
- Overall Width 50"
- Load Capacity 2200 lb.
- Lift Mechanism Hydraulic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 80-19/64" |
Overall Length | 63" |
Overall Width | 50" |
Fork Width | 4 in |
Front Wheel Dia. | 3-3/4" |
Lifting Height Max. | 62" |
Fork Length | 42 in |
Rear Caster Dia. | 7-3/4" |
Lifting Height Min. | 1" |
Details
Load Capacity | 2200 lb. |
Item | Stacker |
Lift Mechanism | Hydraulic |
Lift Mobility | Electric Lift, Manual Push |
Lift Control | Hand Lever |
Includes | Polycase Battery and Internal Charger |
Load Center | 24" |
Invertible Forks | No |
Base Legs Outside Dim. | 44" to 58" |
Base Legs Inside Dim. | 38" to 50" |
Frame Material | Steel |
Caster Wheel Type | (2) Nylon Swivel |
Lift Base Style | Adjustable Straddle |
Lift Voltage | 24VDC |
Description
Lift Control Hand Lever, Lift Mechanism Hydraulic, Load Capacity 2200 lb, Fork Length 42 in, Fork Width 4 in, Overall Length 63 in, Overall Width 50 in, Load Center 24 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.