Shop All Turnout Gear
Big Jake
Firefighter Gloves, Black/Yellow, S, PR
Mfr # 5283-small
Zoro # G809008969
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Black/Yellow
- Palm Material Cowhide Leather
- Lining Gore-Tex(R) CrossTech(R)
- Application Firefighting, Structural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Big Jake
- MFR # 5283-small
- Zoro # G809008969
- Country of Origin United States
- Category Turnout Gear
Dimensions
Size | S |
Details
Item | Firefighter Gloves |
Color | Black/Yellow |
Palm Material | Cowhide Leather |
Lining | Gore-Tex(R) CrossTech(R) |
Application | Firefighting, Structural |
Standards | NFPA 1971 |
Features | Back of Hand Two-Piece Back Relays Better Fit and Flex with Less Seam Exposure, Better Don and Doff, Better Grip (Less Fatigue) Direct Grip Palm Lining, Direct Grip Fabric First Responder Feedback Better Fit, Glove Insert with Film Technology, Kevlar(R) Tech- Fleece Palm Direct Grip Fabric Lining Provides a Strong and Secure Grip, Lining Grips the Hand vs the Hand Trying to Grip a Soft and Cushy Lining |
Cuff | Gauntlet |
Back Material | Cowhide Leather, Elkhide Leather |
Description
Firefighting, Structural, Firefighter Gloves, Gauntlet Cuff, S, Black/Yellow, Cowhide Leather Palm Material, Cowhide Leather, Elkhide Leather Back Material, Lining Gore-Tex(R) CrossTech(R), Standards NFPA 1971, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Patient Protector, 17-1/4 in x 32-1/5 in (532-6014-2400)
- CONDOR Cold Protection Gloves, Jersey Lining, XL (20GZ23)
- CARHARTT OJ2208 M RD Rilaxed Fitt LW Ins Jkt (102208-001)
- ZORO SELECT Barricade Tape, Yellow/Black, 500ft x 3 In (B354Y9-200)
- BIG JAKE Firefighter Gloves, Black/Yellow, XL, PR (5281-x large)
- FIRE-DEX Turnout Coat, Tan, S, Nomex (FS1J007S)
- SHELBY Firefighters Gloves, M, Pigskin, PR (5002 MEDIUM)
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2L2X)
- SHELBY Firefighters Gloves, L, Pigskin Lthr, PR (5280 L)
- SHELBY Firefighters Gloves, XL, Pigskin, PR (5002 XL)
- SHELBY Firefighters Gloves, L, Blk/Slvr, PR (5200)
- Big Jake Workwear and Protective Clothing