Shop All Turnout Gear
Big Jake
Firefighter Gloves, Black/Yellow, S, PR
Mfr # 5281-small
Zoro # G209008934
product price: $176.99
/pr
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Firefighting, Structural
- Size S
- Palm Material Cowhide Leather
- Back Material Cowhide Leather, Elkhide Leather
- Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Jake
- MFR # 5281-small
- Zoro # G209008934
- Country of Origin United States
- Category Turnout Gear
Dimensions
Size | S |
Details
Application | Firefighting, Structural |
Item | Firefighter Gloves |
Palm Material | Cowhide Leather |
Back Material | Cowhide Leather, Elkhide Leather |
Color | Black/Yellow |
Cuff | Wristlet |
Lining | Gore-Tex(R) CrossTech(R) |
Standards | NFPA 1971 |
Features | Back of Hand Two-Piece Back Relays Better Fit and Flex with Less Seam Exposure, Better Don and Doff, Better Grip (Less Fatigue) Direct Grip Palm Lining, Direct Grip Fabric First Responder Feedback Better Fit, Glove Insert with Film Technology, Kevlar(R) Tech- Fleece Palm Direct Grip Fabric Lining Provides a Strong and Secure Grip, Lining Grips the Hand vs the Hand Trying to Grip a Soft and Cushy Lining |
Description
Firefighting, Structural, Firefighter Gloves, Wristlet Cuff, S, Black/Yellow, Cowhide Leather Palm Material, Cowhide Leather, Elkhide Leather Back Material, Lining Gore-Tex(R) CrossTech(R), Standards NFPA 1971, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Dyneema® Sleeve, MEMPHIS GLOVE 9318D10, 1 Each (9318D10)
- WEARWELL 18" L x Carbon Impregnated TPO, 7/8" Thick (557.78X18X18BK-CS10)
- JUSTRITE Dual Aerosol Can Disposal with Counter (28231)
- SPILL TECH ENVIRONMENTAL SpillTech Build Your Own Berm-CEMENT Build Your Own Berm Vinyl Cement, 8 Oz (BYOB-CEMENT)
- BIG JAKE Firefighter Gloves, Black/Yellow, XL, PR (5281-x large)
- FIRE-DEX Turnout Coverall, Tan, L (FS1C007000L)
- FIRE-DEX Particulate Blocking Fire Hood (H41L1NBFHOS)
- SHELBY Firefighters Gloves, S, Blue, PR (5228)
- SHELBY Firefighters Gloves, M, Pigskin Lthr, PR (5225 M)
- FIRE-DEX Turnout Coat, Tan, 3XL, Nomex (FS1J0573)
- SHELBY Firefighters Gloves, L, Cowhide Lthr, PR (5227 L)
- Big Jake Workwear and Protective Clothing