Shop All Power Saw Accessories
Big Horn
Zero Clearance Table Saw Insert/Throat Plate, Delta style
Mfr # 18413
Zoro # G404396744
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Off White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 18413
- Zoro # G404396744
- UPC # 766565184134
- Country of Origin United States
- Category Power Saw Accessories
Details
Material | Plastic |
Color | Off White |
Description
Big Horn 18413 Table Saw Insert Delta Style. Fits Delta & other saws with a 3-3/4" x 13-3/8" opening including Powermatic #63, Grizzly & other imports. Eliminate spaces between blade and saw insert where little pieces fall and no work support is provided. A must for working with veneers and melamine. Also excellent with dado blades. All inserts have fitting nubs, leveling screws with allen key and rear stabilizing pin.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 15mm Size (J1215MASD)
- MAYHEW Pilot Punch, Black, 6mm Tip, 7/16 x5-1/2 in (25023)
- FREUD Thin Kerf Rip Blade, 9 (LU87R009)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit Metric 12 mm Tip, 3 in L (41411)
- BIG HORN Table Saw Insert Jet JTAS-10XL With Left Tilt Blade (18410)
- BIG HORN Featherboard with Level, Angle Finder, and Magnetic Base (10218)
- BIG HORN ProGrip Feather Board (19831)
- BIG HORN Standard Track Miter Gauge (14605)
- BIG HORN Push Block - Bulk (19072B)
- BIG HORN Wood Featherboard (19134)
- ICS Ignition Module (544036)
- Big Horn Power Saws