Shop All Wood Screws
Big Horn
Wood Screw, #7, 1-1/4 in, Stainless Steel Washer Head Square Drive
Mfr # 12609
Zoro # G204396715
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Head Type Washer
- Material Stainless Steel
- Color Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 12609
- Zoro # G204396715
- UPC # 766565126097
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #7 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Head Type | Washer |
Drive | Square |
Material | Stainless Steel |
Item | Wood Screw |
Color | Zinc |
Description
This 1-1/4" fine thread, #7 square drive washer head screw works well in 3/4" thick, hardwood material such as oak, maple, hickory, cherry and walnut. The deep recess, washer head of this screw provides excellent driver engagement and is popular in framing applications involving hardwoods.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 20 (Coarse), 1/2" Brl Lg, Steel Brass, 30 PK (31601)
- MIDWEST FASTENER 5/8" Brl Lg, Black Anodized Aluminum Black, 10 PK (76564)
- L.H. DOTTIE Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Alloy Steel Zinc Plated, 100 PK (ZAS150)
- ZORO SELECT Standard Crown Cap Nut, #10-32, 316 Stainless Steel, Plain, 13/32 in H, 5 PK (CPB005)
- BIG HORN Wood Screw, #8, 1-1/2 in, Stainless Steel Washer Head Square Drive (12611)
- BIG HORN Wood Screw, #8, 2-1/2 in, Stainless Steel Washer Head Square Drive (12613)
- BIG HORN Wood Screw, #8, 1-1/4 in, Stainless Steel Washer Head Square Drive (12610)
- BIG HORN Wood Screw, #8, 2 in, Stainless Steel Washer Head Square Drive (12612)
- BIG HORN Wood Screw, #7, 1 in, Stainless Steel Pan Head Square Drive (12608)
- BIG HORN 1000-Piece Pocket-Hole Screw Kit (7 Types) (12615)
- NEWPORT FASTENERS Wood Screw, #14, 6 in, Plain Steel Flat Head Square Drive, 50 PK (V02611-PR-50)
- Big Horn Self-Tapping Screws