Shop All Thickness Gauges
Big Horn
US Standard Sheet / Plate Gauge for iron and steel
Mfr # 19217
Zoro # G604401644
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 19217
- Zoro # G604401644
- UPC # 766565192177
- Country of Origin India
- Category Thickness Gauges
Details
Color | Silver |
Description
Big Horn 19217 gage is used for gaging steel and iron sheets & plates using US Standard gage numbers. Decimal equivalents of each size are stamped on reverse side. It is 3-1/4" in diameter and 3/32" thick. Satin finished, heavy gage hardened and tempered steel. Decimal equivalents of each size are stamped on reverse side. Great for industrial and professional applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Vernier Caliper, 180mm, Fine Adj (532-102)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (6016500)
- FEIN Hacksaw Blade, 16 In. L, Carbide (69908104005)
- URREA Straight Drift Pin 1/2X1/4" (47-1/2X1/4)
- BIG HORN Digital Thickness Gauge measures upto 0.51 Inch/12.7mm with a 0.0005 Inch/0.01mm Resolution (19205)
- STARRETT Thickness Gage, 0.014 In, 1/2 x 12 In (667-14)
- STARRETT Thickness Gage 003 (666-3)
- STARRETT Thickness Gage 008 (666-8)
- MITUTOYO Dial Thickness Gage, Flat, 10mm x 0.01mm (7301A)
- STARRETT Thickness Gage, 0.029 In, 1/2 x 12 In (667-29)
- STARRETT Thickness Gage, 0.002 In, 1/2 x 12 In (667-2)
- Big Horn Thickness Gauges