Shop All Countersinks
Big Horn
Type 'C' Countersink, 3/8 Inch, Fits #7 Screw Bit W. L. Fuller C7
Mfr # 18991
Zoro # G104393975
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Big Horn
- MFR # 18991
- Zoro # G104393975
- UPC # 766565189917
- Country of Origin United States
- Category Countersinks
Details
Material | Steel |
Color | Black |
Description
Big Horn 18991 3/8" Type "C" Countersink, 5/32" Drill Hole Size. The Type C countersink is designed for use in all woods, plastics, and non- ferrous metals. The countersink is held in place with 2 hex socket set screws fastened into the flutes of the drill. This countersink can be mounted on taper point, brad point and regular point drills.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Micrometer Stand (4401-0043)
- OSG Spiral Point Tap, #12-24, Plug, UNC, 2 Flutes, Bright (1204200)
- MELIN TOOL CO Carbide Router, 1F, Square, 3/16" x 5/8", Number of Flutes: 1 (ARMG-806)
- MITUTOYO Dial Indicatr, .0001-.008", Back Plungr Tp (2991A-10)
- BIG HORN #11 5pc. Countersink set W. L. Fuller 10393011C (18939)
- BIG HORN #10 Complete Countersink W/Taper Drill W. L. Fuller C10M (18925)
- BIG HORN # 6 Complete Countersink W/Taper Drill Replaces W. L. Fuller # C6M (18905)
- BIG HORN # 9 Complete Countersink W/Taper Drill & Quick-Change 1/4" Hex Shank Adapter From W.L. Fuller (C5M) (18921)
- BIG HORN # 10 Complete Countersink W/Taper Drill & Quick-Change 1/4" Hex Shank Adapter From W.L. Fuller (C5M) (18926)
- BIG HORN 7 Piece Countersink Drill Bit Set with Stop Collars & Wrench (13200)
- DRILL AMERICA 5/8"-82 HSS 3 Flute Center Reamer (DEWCSK5/8-82)
- Big Horn Countersinks