Shop All Moisture Meters
Big Horn
Timber Check Moisture Meter
Mfr # 19921
Zoro # G904401689
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black & Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 19921
- Zoro # G904401689
- UPC # 766565199213
- Country of Origin Canada
- Category Moisture Meters
Details
Color | Black & Red |
Description
Big Horn 19921 Timber Check Moisture Meter allows you to take moisture readings in any species of wood with a moisture content of 6 to 25 percent. Durable fixed component circuitry virtually eliminates the possibility of false readings and never needs to be re-calibrated. All components, including probing pins, are securely held in place with screws and are non corrosive. Measures 6 3/4" long and comes complete with an extra set of probing pins, one 9 volt battery, a wood species moisture chart and instructions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Transducer, Range 0 to 300 psi, (G17M0242M1300#)
- SEEK THERMAL Camera, 70 mK, -40 Degrees to 626 Degrees F, Auto Focus, 3.5 in Touch Screen Color LCD Display (SW-AAA)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Black (103D-254P)
- DIXON METAL BOWL W/SIGHT GLASS & MANUAL DRAIN FOR (GRP-96-636)
- DICKEY-JOHN Grain Moisture Tester, Handheld, USB (minigac2500bt)
- CONNECTED YARD Moisture Sensor Addon (71002)
- FLIR Moisture Meter, Pin/Pinless, 3/4inDepth (MR277)
- OHAUS Moisture Analyzer, MB27 (OH-30251683)
- GENERAL TOOLS Pinless LCD Moisture Meter (MMD5NP)
- SPER SCIENTIFIC Compact Moisture Meter (850001E)
- SPER SCIENTIFIC Multifunction Moisture Meter with Psychrometer (850003)
- Big Horn Moisture Meters