Shop All Spray Applicator Guns & Accessories
Big Horn
Tapered Tip Glue Bottle, Plastic, Off-White, 8 oz
Mfr # 19043
Zoro # G204401587
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Off White
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 19043
- Zoro # G204401587
- UPC # 766565190432
- Country of Origin China
- Category Spray Applicator Guns & Accessories
Details
Color | Off White |
Material | Plastic |
Description
Big Horn's glue bottle has a fine tip that allows you to apply glue in the exact spot you need it. Comes with attached cap to prevent drying between jobs. 8-ounce plastic bottle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALEX Joftt Sealant, 1/4 ft. W, White, 500 ft. L (SX0000-0250-0500)
- BLACK JACK Drive-Maxx 200 Matte Black Water-Based Rubberized Asphalt Driveway Sealer 4.75 gal (6451-9-30)
- SCOTCH 1.41" x 60 Yds Tan Scotch Contractor Grade Masking Tape (2020-36AP)
- MEECO MFG CO FURNACE CEMENT/ MORTAR PT GRAY (1353)
- BIG HORN Glue Roller Bottle, 2 1/2 in W, Plastic, Black/White (19044)
- BIG HORN Glue Bellows, PK 2 (19406)
- BIG HORN Glue Injector Kit, PK 4 (19409)
- BIG HORN Silicone Glue Brush with Comb Edge Blade Applicator (19031)
- BIG HORN High Pressure Glue Injector with 2 Brass Tips (19408)
- BIG HORN 30 Ounce Glue Container With Brush (19040)
- 3M Cylinder Adhesive Hose, 6 ft, (25036)
- Big Horn Spray Applicator Guns & Accessories