Shop All Squares, Bevels, and Stair Gauges
Big Horn
Sliding T-Bevel (Adjustable) 7-1/2 Inch
Mfr # 19254
Zoro # G504401522
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Big Horn
- MFR # 19254
- Zoro # G504401522
- UPC # 766565192542
- Country of Origin China
- Category Squares, Bevels, and Stair Gauges
Details
Material | Alloy Steel |
Color | Black |
Description
These highly accurate, self-centering hinge drilling hinge bits are used for precise drilling of holes for cabinet and door hinges, door butts, striker plates, window pulls and all large and small hardware. Desired depth is achieved by loosening a setscrew, setting the high speed drill bit, and then tightening the setscrew. Bit is Self-centering & accurate. Body has screw top for ease of cleaning & changing bit. Replaceable bits. Bodies are stamped with size. The spring loaded outer guide keeps drill centered for perfect pilot holes. Top unscrews for easy cleaning.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Punch Center #79 (79)
- ROTHENBERGER Robox Plier Set. Three-Part Plier Set (1000002188)
- UNIBOR 1in Extension, 3/4 weldon to 3/4 weldon (EX01)
- WESTWARD Pipe Tap, 1/16"-27, Semi-Bottoming, 4 Flutes, NPTF (5TWU6)
- BIG HORN 2-7/8 Inch Blade Carpenter Try Square (19235)
- BIG HORN 5 Inch Contour Gauge (19064)
- BIG HORN 90 Degree Positioning Squares with 4 Right Angle Clamps Set (14616)
- BIG HORN 6 Inch Blade Carpenter Try Square (19236)
- BIG HORN Rafter Angle Square, 12 Inch, Aluminum (19579)
- BIG HORN 20 Inch Plastic Contour Gauge Duplicator (19062)
- SURTEK Plastic Combination Square 12 (122265)
- Big Horn Measuring and Layout Tools