Shop All Screw Pitch Gauges
Big Horn
Screw Pitch Gauge 4-42 TPI, 28 Leaves, 60 Degree Threads
Mfr # 19212
Zoro # G104401656
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 19212
- Zoro # G104401656
- UPC # 766565192122
- Country of Origin India
- Category Screw Pitch Gauges
Details
Color | Silver |
Description
Biig Horn 19212 4-42 TPI, 28 Leaves, 60 Degree Threads Screw Pitch Gage. Thread pitch size is stamped on each gage. Our screw pitch gages are among the most useful tools in any mechanics' tool box. They quickly determine the pitch of various threads. Locking device at both ends to securely lock the leaves.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Slm Collet Chuck, 5.5 to 5.0mm, Serie SK16 (SK16-5.5)
- KIPP Adjustable Handle, Size: 4 M10, Entirely Stainless Steel, Electropolished (K0124.410)
- PRO-SERIES Pro-Series 2" Boring Head With 7/8"-20 Threads (1001-1021)
- RAMSET Fastener Pin, 1/2 In, Powder Tool, PK100 (1503K)
- BIG HORN Screw Pitch Gauge 0.25 to 2.5mm TPI, 28 Leaves, 60 Degree Threads (19213)
- STM 28 Leaf 480 Screw Pitch Gauge (225325)
- INSIZE Screw Pitch Gage, Thread Angle 60 degrees (4820-122)
- INSIZE Screw Pitch Gage, Thread Angle 60 degrees (4820-124)
- MIDWEST FASTENER Plastic Bolt Gauge, Metric & Standard 5PK (53168)
- STARRETT Screw Pitch Gage, 0.25-2.5/mm, 28 Leaves (156M)
- MITUTOYO Pitch Gage (188-130)
- Big Horn Precision Measuring Tools