Shop All Screw Pitch Gauges
Big Horn
Screw Pitch Gauge 0.25 to 2.5mm TPI, 28 Leaves, 60 Degree Threads
Mfr # 19213
Zoro # G404401677
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Big Horn
- MFR # 19213
- Zoro # G404401677
- UPC # 766565192139
- Country of Origin India
- Category Screw Pitch Gauges
Details
Color | Silver |
Description
Big Horn 19213 Screw Pitch Gauge 0.25 to 2.5mm TPI, 28 Leaves, 60 Degree Threads. Very handy gauge to quickly determine the pitch of various threads. Made of high quality polished tool steel. Features a locking device at both ends to securely lock the leaves. All leaves clearly marked with size Comes in a plastic pouch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Hex Driver 6 (1906F)
- VESTIL Portable Tool Box, Aluminum, 61" W x 26" D x 40" H, Added Fork Pockets (APTS-3660-F)
- KLEIN TOOLS Linemans Wrench (3146)
- MAKITA Jig Saw Blade, T Shank, HCS, 4-1/8" x 8TPI, 5/pk (792429-1)
- BIG HORN Screw Pitch Gauge 4-42 TPI, 28 Leaves, 60 Degree Threads (19212)
- INSIZE Screw Pitch Gage, Thread Angle 60 degrees (4820-124)
- MITUTOYO Pitch Gage (188-130)
- HANSON 18 Leaf Standard Thread Pitch Gauge (12018)
- ASIMETO 51 Leaf Set - 4-84 TPI Asimeto Screw Pitch Gauge (7605512)
- STARRETT Screw Pitch Gage, 0.25-2.5/mm, 28 Leaves (156M)
- STARRETT Screw Pitch Gage, 1-11.5/mm, 28 Leaves (159M)
- Big Horn Precision Measuring Tools