Shop All Protractors
Big Horn
Round Head Protractor Cum Depth Gauge
Mfr # 19210
Zoro # G604392386
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver & Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Big Horn
- MFR # 19210
- Zoro # G604392386
- UPC # 766565192108
- Country of Origin India
- Category Protractors
Details
Material | Stainless Steel |
Color | Silver & Gray |
Description
Big Horn 19210 is a versatile tool that allows the angle and depth to be measured simultaneously. The rule is graduated in both imperial and metric dimensions up to 150mm / 6-inch and a knurled thumbnut allows the rule to be locked at the chosen angle. The protractor features deep etched graduations of 0 - 180Degree in opposite directions permitting the reading of both the direct and supplement angles. Features: Made from polished stainless steel Graduated from 0 - 180Degree Spring tension nut to secure rule to desired depth and angle Narrow 150 mm / 6-inch rule graduated 64 on one side and 0.5 mm at reverse Specifications: Blade Length: 150mm 6-inch Graduations: 0.5mm or 64ths inch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US TAPE 120 in Adhesive Tape Measure, 1/4 in Blade (59610)
- BETA T-Handle Wrench, Swivel, 3mm (009530130)
- WESTWARD 1/4 in Drive, 3.5mm Hex Metric Socket, 6 Points (53YP84)
- KNIPEX QuickSet Water Pump Pliers, 12" Cobra Qu (87 21 300)
- BIG HORN Plastic Miter Saw Protractor 7-Inch Angle Finder (19104)
- BIG HORN Plastic Protractor (19070)
- ASIMETO Level Type Digital Protractor (7490160)
- WESTCOTT Protractors, 4" 360 Circular Protractor (259)
- WESTCOTT Protractors, 6" Engineers' Protractor Ruler (W-8)
- WESTCOTT Protractors, 3 1/2" 360 Protractor (255)
- MITUTOYO Digimatic Univ. Protractor (187-552)
- Big Horn Protractors & Machinist Squares