Shop All Squares, Bevels, and Stair Gauges
Big Horn
Rafter Angle Square, 7 Inch, Aluminum
Mfr # 19578
Zoro # G804392391
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 19578
- Zoro # G804392391
- UPC # 766565195789
- Country of Origin China
- Category Squares, Bevels, and Stair Gauges
Details
Material | Aluminum |
Color | Black |
Description
The thick edge is useful as a saw guide. It can be used directly with the saw against the square for cross cuts or angled cuts using the etched protractor scale. It can be used indirectly as well, using the scribing notches to create a saw cut line for rip cuts. Designed to make easy rafter pitch or slope calculations, this handy angle square is also suitable for use as a protractor, combination square and depth adjustment on table saws. The square tool is marked with inches and degrees with cast markings that won’t rub off. Easy to read and easy to use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, S24U MTFNR4, 14 in L, High Speed Steel, Triangle Insert Shape (S24U MTFNR4)
- WESTWARD Scraper, Stiff, 1-1/4", Brass (13A664)
- SIMONDS Regular Taper Saw File, 8inL, Natural (73531500)
- MITUTOYO SPC Cable w/Data Switch, 40 In, IP65 (05CZA662)
- BIG HORN Sliding T-Bevel (Adjustable) 10-1/2 Inch (19275)
- BIG HORN 48-Inch Heavy-Duty Drywall T-Square (19583)
- BIG HORN 10 Inch Plastic Contour Gauge (19063)
- BIG HORN 2-7/8 Inch Blade Carpenter Try Square (19235)
- BIG HORN 8-Inch Try Square, 1/8" & 1/16" Graduation Solid Aluminum Handle with Stainless Steel Blade (19586)
- BIG HORN 6 Inch Blade Carpenter Try Square (19236)
- STARRETT Steel Professional Framing Square, 24" x 16" (FS-24)
- Big Horn Squares, Bevels, and Stair Gauges