Shop All Squares, Bevels, and Stair Gauges
Big Horn
Rafter Angle Square, 12 Inch, Aluminum
Mfr # 19579
Zoro # G104401663
$23.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Big Horn
- MFR # 19579
- Zoro # G104401663
- UPC # 766565195796
- Country of Origin China
- Category Squares, Bevels, and Stair Gauges
Details
Material | Aluminum |
Color | Black |
Description
This angle square combines the functions of a try square, miter square, protractor square and line scriber all in a single tool. Measuring angles up to 90 degrees, this angle square helps you find the correct angle to cut without mathematical calculations. Measurements are etched into the square and won’t rub off. Perfect tool for framing, roofing, building and remodeling projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1/2" drive, 12-point deep impact socket 1-1/8" (7336)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 1/2" W, 6 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91373-07-09-1/2)
- HHIP Push To Connect Male Pneumatic Elbow Tube Fittings 1/8 X 1/4 NPT (8401-0295)
- MALCO Turboshear Shingle Cutter (TSS1)
- BIG HORN 2-7/8 Inch Blade Carpenter Try Square (19235)
- BIG HORN 6 Inch Blade Carpenter Try Square (19236)
- BIG HORN 20 Inch Plastic Contour Gauge Duplicator (19062)
- BIG HORN 48-Inch Heavy-Duty Drywall T-Square (19583)
- BIG HORN 90 Degree Positioning Squares with 4 Right Angle Clamps Set (14616)
- BIG HORN 8-Inch Try Square, 1/8" & 1/16" Graduation Solid Aluminum Handle with Stainless Steel Blade (19586)
- EMPIRE LEVEL Pack of 2 Stair Gauge (105)
- Big Horn Squares, Bevels, and Stair Gauges