Shop All Plug Cutter Drill Bits
Big Horn
Plug Cutter Set
Mfr # 19164
Zoro # G804401673
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 19164
- Zoro # G804401673
- UPC # 766565191644
- Country of Origin China
- Category Plug Cutter Drill Bits
Details
Color | Black |
Material | Carbon Steel |
Description
Big Horn 19164 Plug Cutter set allows you to easily make chamfered plugs to conceal screws and joints. Bits feature slightly oversized tapers for a snug fit. Set includes 1/4", 3/8", 1/2", and 5/8" size bits and have standard 1/4" round shanks for easy quick change. These carbon steel bits will work in your drill or drill press, perfect for do it yourselfers and Pros alike.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP SLIP JOINT PLIER 8"" SG (2260636)
- RIDGID Hydraulic Pipe Bender, Manual, 7 Shoes, 3/8 to 2 in Size Range 1-25/32 to 7-7/8 in Bend Radius (HB382)
- GREENLEE Jab Saw, 6 In Blade, Soft Grip Handle (301A)
- DRILL AMERICA 3/4"-16 HSS Plug Tap and 11/16" HSS 1/2" Shank Drill Bit (POU3/4-16)
- BIG HORN 7/16 Inch Plug Cutter W. L. Fuller 11640437 (19153)
- BIG HORN 1/2 Inch Plug Cutter Replaces W. L. Fuller # 11640500 (19154)
- BIG HORN 3/4 Inch Plug Cutter W. L. Fuller 11680750 (19157)
- BIG HORN 5/8 Inch Plug Cutter W. L. Fuller 11640625 (19156)
- BIG HORN 7/8 Inch Plug Cutter W. L. Fuller 11680875 (19158)
- FISCH Tapered Plug Cutter (FSE-095828)
- FISCH Tennon / Plug Cutter (FSE-011101)
- Big Horn Drill Bits